Buy more than* S$200* and get FREE SHIPPING
Due to the national holidays as Golden Week, we will close 2018/4/28~2018/4/30 and 2018/5/3~2018/5/6.
This may cause delays with our responses. Thank you for your understanding.

Push Button Switch for Power

5.00 (3)
Number of Buttons
3
Button Text
Normal (black), Stop (red) -- Reverse (black)
Compatible Motor
3phi220/440V 2.2kW
Rated Current (A)
15
Materials (cover)
ABS resin (5Y7/1 color equivalent)
Relative Humidity
45 - 85%
Insulation Resistance (Mohm)
100 or more at 500V insulation-resistant tester
Mounting Location
The place where the abnormal vibration and impact are not received
Conformity Standard
JIS C4504 (Direct entrance starting switch general rule of the Induction Motor), electric supplies control method (the wiring accessories)
Ambient Temperature
-15 to 40deg C (however, no condensation, no freezing)
Compatible Electric Wire (mm2)
2
Material (case)
ABS resin (5Y7/1 color equivalent)
Clamping Torque
2.5 - 3.5
Terminal Screws
M4
Withstand Voltage
AC2500V 1 minute
Structure
Reversible powerful rainproof type
Protection Structure
IEC60529: IP65 (resistance dust shape and anti jet stream shape) compliance electrical machinery and appliances supplies control law: Splash-proof type JIS0920: Protective class 5 (anti jet stream shape) compliance
Number of Poles
3P (for three phases)
Weight (kg)
0.48
Shape
Rain-proof type
Specification
phi11.5 bushing attached
...see all>
Product Options
ADD TO CART
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
1PC 1 BSWT315B 3 06944831 95.99 SGD
In stock
ADD TO CART
Customer Reviews
5 star 3
4 star 0
3 star 0
2 star 0
1 star 0
Review Rating: 5.00
3 Customer Reviews
The reviews are automatic translation.
Use as a switch for a fishing boat anchor motor
5
From Japan
On 2016-04-08 17:56:20
I used the same old product, but the button cover of the switch broke and rust got inside on the inside. I think that degradation can also be prevented with the cover of the button cover.
This review is about item#06944831.
ON / OFF of electric motor
5
From Japan
On 2013-09-11 15:57:38
3-point switch of Kasuga machines that I used before. I am very satisfied with low price.
This review is about item#06944831.
electric circuit
5
From Japan
On 2013-06-18 07:21:06
It is suitable for outdoor use because it is waterproof.
This review is about item#06944831.

Related Products