Buy more than* S$200* and get FREE SHIPPING
Due to the maintenance, we will close our website on June/19 9:00-10:00 and June/23 0:00-0:30 JST. All customers cannot shop on our website during the time. Thank you.

For The Hoist Pushbutton Switch, For The Direct OperationCob270 Series

5.00 (2)
Rated Current (A)
15
Rated Insulation Voltage (V)
AC500
...see all>
Product Options
ADD TO CART
Withstand Voltage Impact Resistance (Malfunction) Contacts Vibration Resistance (malfunction) Approximate Weight (kg) Connection Terminals Impact Resistance Outside Dimension (mm) Bushing Part Number Number of Contacts Relative Humidity Shape Attached Button Letter Paper Compatible Cable Outside Diameter (phi mm) Number of Buttons Restriction Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Withstand Voltage Impact Resistance (Malfunction) Contacts Vibration Resistance (malfunction) Approximate Weight (kg) Connection Terminals Impact Resistance Outside Dimension (mm) Bushing Part Number Number of Contacts Relative Humidity Shape Attached Button Letter Paper Compatible Cable Outside Diameter (phi mm) Number of Buttons Restriction Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
- 100m/s - - 0.75 - 500m/s 67x58x363 COB B1 6 45-85% - - 13.3-16.5 - *[No return] You cannot return this product. For details, see FAQ. 1pc 1 COB 273KB 87331291 199.99 SGD
Shipped after 2018-07-11
- 100m/s 2a-2a-2a-2a - 0.57 - 500m/s 67x58x303 COB B1 4 45-85% - - 13.3-16.5 - *[No return] You cannot return this product. For details, see FAQ. 1pc 1 COB 272A 87331246 129.99 SGD
Shipped after 2018-06-28
- 100m/s 2a-2a-2a-2a-2a-2a - 0.75 - 500m/s 67x58x363 COB B2 6 45-85% - - 16.3-19.5 - *[No return] You cannot return this product. For details, see FAQ. 1pc 1 COB 273A 87331273 199.99 SGD
Shipped after 2018-06-28
- 100m/s 2a-2a - 0.39 - 500m/s 67x58x225 COB A2 2 45-85% - - 10.3-13.5 -   1pc 1 COB 271A 87331185 69.99 SGD
In stock
- 100m/s - - 0.57 - 500m/s 67x58x303 COB A2 4 45-85% - - 10.3-13.5 - *[No return] You cannot return this product. For details, see FAQ. 1pc 1 COB 272KB 87331264 129.99 SGD
Shipped after 2018-07-11
AC2500V 1 minute 100m/<sup>s</sup> 2a 10-55-Hz double amplitude of 10 mm 0.39 M4 screw (pressure terminal type) 500m/<sup>s</sup> 67x58x225 COB A2 2 45 - 85% Rain-proof type Above, Below 10.3 - 13.5 2 points (1 set)   1PC 1 COB 271 06944987 66.99 SGD
In stock
AC2500V 1 minute 100m/<sup>s</sup> 2a 10-55-Hz double amplitude of 10 mm 0.57 M4 screw (pressure terminal type) 500m/<sup>s</sup> 67x58x303 COB B1 4 45 - 85% Rain-proof type Top, bottom, east, west, south, north 13.3 - 16.5 4 points (2 sets)   1PC 1 COB 272 06944996 129.99 SGD
In stock
AC2500V 1 minute 100m/<sup>s</sup> 2a 10-55-Hz double amplitude of 10 mm 0.75 M4 screw (pressure terminal type) 500m/<sup>s</sup> 67x58x363 COB A2 6 45 - 85% Rain-proof type Top, bottom, east, west, south, north 10.3 - 13.5 6 points (3 sets)   1PC 1 COB 273 06945005 199.99 SGD
In stock
ADD TO CART
Customer Reviews
5 star 2
4 star 0
3 star 0
2 star 0
1 star 0
Review Rating: 5.00
2 Customer Reviews
The reviews are automatic translation.
Overhead traveling crane
5
From Japan
On 2017-02-24 19:46:11
Labels in the east, west, south and north are separately enclosed and are convenient.
This review is about item#6945005.
On the hoist of the ship
5
From Japan
On 2015-09-10 14:54:44
Very good, but fingers tired when pushing the switch long
This review is about item#06944987.

Related Products