Buy more than* S$200* and get FREE SHIPPING
Due to the maintenance, we will close our website on June/19 9:00-10:00 and June/23 0:00-0:30 JST. All customers cannot shop on our website during the time. Thank you.

Set Terminal Block T10

5.00 (19)
Caution
This product is manufactured in Japanese standards. Please check the specification before you order.
Rated Impulse Withstand Voltage (kV)
6
Connectable Wire (mm2)
0.75, 1.25, 2
Rated Value (A)
20(2mm2)
Compatible Electric Wire (mm2)
2
Rated Insulation Voltage (V)
250
Specification
Group Terminal Block
...see all>
Product Options
ADD TO CART
Dimensions B (mm) Withstand Voltage Dimensions A (mm) Relative Humidity Number of Poles Weight (g) Conformity Standard Clamping Torque Terminal Screws Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Dimensions B (mm) Withstand Voltage Dimensions A (mm) Relative Humidity Number of Poles Weight (g) Conformity Standard Clamping Torque Terminal Screws Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
232 1 minute 2000V 242 45 to 85% 22 210 JIS C2811 (industrial terminal block) 1.0 to 1.3N m M3.5 x 8 +/- self up 1PC 1 T 10 22 06945565 17.99 SGD
Shipped after 2018-06-25
252 1 minute 2000V 262 45 to 85% 24 225 JIS C2811 (industrial terminal block) 1.0 to 1.3N m M3.5 x 8 +/- self up 1PC 1 T 10 24 06945574 18.99 SGD
Shipped after 2018-06-25
32 2000V 1 minute 42 45 - 85% 2 30 JIS C2811(industrial terminal block) 1.0 - 1.3N・m M3.5x8+/- self rise 1PC 1 T 10 02 06945434 2.99 SGD
Shipped after 2018-06-25
42 2000V 1 minute 52 45 - 85% 3 40 JIS C2811 (Terminal Block for industry) 1.0 - 1.3N・m M3.5x8+/- self rise 1PC 1 T 10 03 06945443 3.99 SGD
Shipped after 2018-06-25
52 2000V 1 minute 62 45 - 85% 4 50 JIS C2811 (Terminal Block for industry) 1.0 - 1.3N・m M3.5x8+/- self rise 1PC 1 T 10 04 06945452 4.99 SGD
Shipped after 2018-06-25
62 2000V 1 minute 72 45 - 85% 5 55 JIS C2811 (Terminal Block for industry) 1.0 - 1.3N・m M3.5x8+/- self rise 1PC 1 T 10 05 06945461 4.99 SGD
Shipped after 2018-06-25
72 2000V 1 minute 82 45 - 85% 6 65 JIS C2811 (Terminal Block for industry) 1.0 - 1.3N・m M3.5x8+/- self rise 1PC 1 T 10 06 06945477 5.99 SGD
Shipped after 2018-06-25
92 2000V 1 minute 102 45 - 85% 8 85 JIS C2811 (Terminal Block for industry) 1.0 - 1.3N・m M3.5x8+/- self rise 1PC 1 T 10 08 06945486 6.99 SGD
Shipped after 2018-06-25
112 2000V 1 minute 122 45 - 85% 10 100 JIS C2811 (Terminal Block for industry) 1.0 - 1.3N・m M3.5x8+/- self rise 1PC 1 T 10 10 06945495 8.99 SGD
Shipped after 2018-06-25
132 2000V 1 minute 142 45 - 85% 12 120 JIS C2811 (Terminal Block for industry) 1.0 - 1.3N・m M3.5x8+/- self rise 1PC 1 T 10 12 06945504 9.99 SGD
Shipped after 2018-06-25
152 2000V 1 minute 162 45 - 85% 14 135 JIS C2811(industrial terminal block) 1.0 - 1.3N・m M3.5x8+/- self rise 1PC 1 T 10 14 06945513 10.99 SGD
Shipped after 2018-06-25
162 2000V 1 minute 172 45 - 85% 15 145 JIS C2811 (Terminal Block for industry) 1.0 - 1.3N・m M3.5x8+/- self rise 1PC 1 T 10 15 06945522 11.99 SGD
Shipped after 2018-06-25
172 2000V 1 minute 182 45 - 85% 16 155 JIS C2811(industrial terminal block) 1.0 - 1.3N・m M3.5x8+/- self rise 1PC 1 T 10 16 06945531 12.99 SGD
Shipped after 2018-06-25
192 2000V 1 minute 202 45 - 85% 18 175 JIS C2811(industrial terminal block) 1.0 - 1.3N・m M3.5x8+/- self rise 1PC 1 T 10 18 06945547 13.99 SGD
Shipped after 2018-06-25
212 2000V 1 minute 222 45 - 85% 20 190 JIS C2811 (Terminal Block for industry) 1.0 - 1.3N・m M3.5x8+/- self rise 1PC 1 T 10 20 06945556 14.99 SGD
Shipped after 2018-06-25
262 2000V 1 minute 272 45 - 85% 25 235 JIS C2811(industrial terminal block) 1.0 - 1.3N・m M3.5x8+/- self rise 1PC 1 T 10 25 06945583 18.99 SGD
Shipped after 2018-06-25
312 2000V 1 minute 322 45 - 85% 30 280 JIS C2811 (Terminal Block for industry) 1.0 - 1.3N・m M3.5x8+/- self rise 1PC 1 T 10 30 06945592 21.99 SGD
Shipped after 2018-06-25
ADD TO CART
Customer Reviews
5 star 19
4 star 0
3 star 0
2 star 0
1 star 0
Review Rating: 5.00
19 Customer Reviews
The reviews are automatic translation.
Purchase for practical examination of electrical construction professional exam
5
From Japan
On 2018-04-22 07:26:14
I used it at the time of the practice exercises of the electrical construction professional exam.
This review is about item#06945434.
It is affordable and reliable.
5
From Japan
On 2017-10-17 22:23:44
Always, the terminal block is purchasing things of Kasuga, I think that the quality is also good, at an affordable price.
This review is about item#6945486.
Relay wiring
5
From Japan
On 2017-05-25 21:56:05
I think that the terminal block is using Kasuga roughly, I think that the price is affordable and the quality is solid.
This review is about item#6945452.
Relay speaker line
5
From Japan
On 2017-05-24 20:55:32
I bought it for relaying the speaker wire, it is not for acoustics but there is no problem, the terminal block of Kasuga is used for power line and control, but I think that it is reliable.
This review is about item#6945443.
For distribution board wiring
5
From Japan
On 2016-10-12 17:06:22
It was the worst wiring that says to winding vinyl tape with soldering at all times. I bought it because it was too much, but there was a time and effort to install the crimp terminal for each wire, but I was able to wire it beautifully accordingly. It is my first time to use this hand, but the usability was good. I felt that there were four mounting holes if I could greedy.
This review is about item#6945486.
On the control panel
5
From Japan
On 2016-01-12 18:16:37
I am very satisfied. I think that 5 mm hole is better for 20P or more.
This review is about item#06945477.
Agriculture related control panel
5
From Japan
On 2015-12-01 17:38:35
It is in the optimum range also in terms of current capacity, and since it is robust and inexpensive, it is used very much satisfactorily.
This review is about item#06945486.
Electrical construction examinations
5
From Japan
On 2015-10-14 22:56:21
I purchased it for the electric construction work examinations countermeasure and used it. There was no problem in price and material.
This review is about item#06945443.
Purchase to improve camper's sub charging system
5
From Japan
On 2015-08-05 21:38:35
I did not have anything else to do .... It is easy to use.
This review is about item#06945434.
Outdoor outlet
5
From Japan
On 2015-03-14 12:27:52
There was not particularly trouble.
This review is about item#06945486.

Related Products