Buy more than* S$200* and get FREE SHIPPING

Set Terminal Block T30

3.83 (6)
Caution
This product is manufactured in Japanese standards. Please check the specification before you order.
Rated Impulse Withstand Voltage (kV)
6
Compatible Electric Wire (mm2)
8
Rated Insulation Voltage (V)
600
Specification
Group Terminal Block
...see all>
Product Options
ADD TO CART
Weight (g) Rated Value (A) Clamping Torque Terminal Screws Dimensions B (mm) Connectable Wire (mm2) Withstand Voltage Relative Humidity Dimensions A (mm) Number of Poles Conformity Standard Restriction Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Weight (g) Rated Value (A) Clamping Torque Terminal Screws Dimensions B (mm) Connectable Wire (mm2) Withstand Voltage Relative Humidity Dimensions A (mm) Number of Poles Conformity Standard Restriction Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
315 50(8mm2) 2.2 to 2.8N m M5 x 12 +/- self up 176 3.5,5.5,8 1 minute 2500V 45 to 85% 188 10 JIS C2811 (industrial terminal block)   1PC 1 T 30 C10 06945811 22.99 SGD
Shipped after 2018-05-28
600 50(8mm2) 2.2 to 2.8N m M5 x 12 +/- self up 336 3.5,5.5,8 1 minute 2500V 45 to 85% 348 20 JIS C2811 (industrial terminal block)   1PC 1 T 30 C20 06945854 57.99 SGD
Shipped after 2018-06-01
455 50(8mm2) 2.2 to 2.8N m M5 x 12 +/- self up 256 3.5,5.5,8 1 minute 2500V 45 to 85% 268 - JIS C2811 (industrial terminal block)   1PC 1 T 30 C15 06945836 31.99 SGD
Shipped after 2018-05-31
540 50(8mm2) 2.2 to 2.8N m M5 x 12 +/- self up 304 3.5,5.5,8 1 minute 2500V 45 to 85% 316 - JIS C2811 (industrial terminal block) *[No return] You cannot return this product. For details, see FAQ. 1PC 1 T 30 C18 32641332 36.99 SGD
Shipped after 2018-06-01
90 50(8mm<sup>2</sup>) 2.2 - 2.8N・m M5x12+/- self rise 48 3.5, 5.5, 8 2500V, 1 minute 45 - 85% 60 2 JIS C2811(industrial terminal block)   1PC 1 T 30 C02 06945766 6.99 SGD
Shipped after 2018-05-28
115 50(8mm<sup>2</sup>) 2.2 - 2.8N・m M5x12+/- self rise 64 3.5, 5.5, 8 2500V, 1 minute 45 - 85% 76 3 JIS C2811(industrial terminal block)   1PC 1 T 30 C03 06945775 8.99 SGD
Shipped after 2018-05-28
145 50(8mm<sup>2</sup>) 2.2 - 2.8N・m M5x12+/- self rise 80 3.5, 5.5, 8 2500V, 1 minute 45 - 85% 92 4 JIS C2811(industrial terminal block)   1PC 1 T 30 C04 06945784 10.99 SGD
Shipped after 2018-05-28
200 50(8mm<sup>2</sup>) 2.2 - 2.8N・m M5x12+/- self rise 112 3.5, 5.5, 8 2500V, 1 minute 45 - 85% 124 6 JIS C2811 (Terminal Block for industry)   1PC 1 T 30 C06 06945793 13.99 SGD
Shipped after 2018-05-28
260 50(8mm<sup>2</sup>) 2.2 - 2.8N・m M5x12+/- self rise 144 3.5, 5.5, 8 2500V, 1 minute 45 - 85% 156 8 JIS C2811 (Terminal Block for industry)   1PC 1 T 30 C08 06945802 18.99 SGD
Shipped after 2018-05-28
370 50(8mm<sup>2</sup>) 2.2 - 2.8N・m M5x12+/- self rise 208 3.5, 5.5, 8 2500V, 1 minute 45 - 85% 220 12 JIS C2811(industrial terminal block)   1PC 1 T 30 C12 06945827 26.99 SGD
Shipped after 2018-05-28
ADD TO CART
Customer Reviews
5 star 3
4 star 0
3 star 2
2 star 1
1 star 0
Review Rating: 3.83
6 Customer Reviews
The reviews are automatic translation.
Purchase for practicing practical skills of electrical engineer
5
From Japan
On 2018-05-01 07:04:25
I used it for practicing practical tests, but when connecting electric wires, I could use it without breaking even if I repeated opening and closing the screw several times.
This review is about item#06945766.
Vehicle wiring
5
From Japan
On 2017-11-11 18:22:43
I always use it. I think that there is no problem. I will continue to use it.
This review is about item#6945793.
Distribution board from generator on site
3
From Japan
On 2015-02-28 18:17:03
Easy to use
This review is about item#06945784.
Relay wiring between the testing machine and the device under test
3
From Japan
On 2014-11-19 10:16:34
For wiring, use a cord with a crimp round terminal normally. I screw it, but as you move the cord, the screw loosens and it moves soon and it seems to come off. Although it is a structure to suppress the screw with a mountain of crosses when seeing it, since the contact area is small, the power of holding down is insufficient. So I use all the screws instead of ordinary sems screws, flat washers, spring washers. Also, since it is an iron screw, the electric resistance is large, and if you want to say it, the resistance loss should be reduced by the brass screw.
This review is about item#06945793.
Independent solar power generation
5
From Japan
On 2014-04-21 08:17:56
Truly Kasuga Electric, a sense of security when crimping terminals are tightened! It is! Best
This review is about item#06945802.
For wire connection terminal branch
2
From Japan
On 2014-01-10 12:13:27
The screw part is weak, and when it is fitted or removed many times, the screw will become difficult to tighten. I feel that the strength of the screw part is weak.
This review is about item#06945793.

Related Products