Buy more than* S$200* and get FREE SHIPPING

Product Options
ADD TO CART
Terminal Screws Rated Impulse Withstand Voltage (kV) Dimensions B (mm) Connectable Wire (mm2) Relative Humidity Rated Insulation Voltage (V) Withstand Voltage Conformity Standard Dimensions A (mm) Rated Value (A) Number of Poles Weight (g) Compatible Electric Wire (mm2) Specification Clamping Torque Restriction Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Terminal Screws Rated Impulse Withstand Voltage (kV) Dimensions B (mm) Connectable Wire (mm2) Relative Humidity Rated Insulation Voltage (V) Withstand Voltage Conformity Standard Dimensions A (mm) Rated Value (A) Number of Poles Weight (g) Compatible Electric Wire (mm2) Specification Clamping Torque Restriction Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
M8 x 14 + hexagonal bolt 6 283 22,(30),38,(50) 45 to 85% 600 1 minute 2500V JIS C2811 (industrial terminal block) 294 130(38mm2) - 1010 38 Group Terminal Block 8 to 10N m   1PC 1 TC 100 C10 06945967 46.99 SGD
Shipped after 2018-05-30
- - - - - - - - - - - - - - - *[No return] You cannot return this product. For details, see FAQ. 1pc 1 TC 100 C 09 87394657 43.99 SGD
Shipped after 2018-05-30
- - - - - - - - - - - - - - - *[No return] You cannot return this product. For details, see FAQ. 1pc 1 TC 100 C 05 87394632 27.99 SGD
Shipped after 2018-05-29
- - - - - - - - - - - - - - - *[No return] You cannot return this product. For details, see FAQ. 1pc 1 TC100 87394614 4.99 SGD
Shipped after 2018-06-11
- - - - - - - - - - - - - - - *[No return] You cannot return this product. For details, see FAQ. 1pc 1 TC 100 C 01 87394623 10.99 SGD
Shipped after 2018-05-31
- - - - - - - - - - - - - - - *[No return] You cannot return this product. For details, see FAQ. 1pc 1 TC 100 C 08 87394641 39.99 SGD
In stock
M8x14+ hexagon head bolt 6 67 22, (30), 38, (50) 45 - 85% 600 2500V, 1 minute JIS C2811 (Terminal Block for industry) 78 130(38mm<sup>2</sup>) 2 290 38 Group Terminal Block 8 - 10N・m   1PC 1 TC 100 C02 06945924 12.99 SGD
In stock
M8x14+ hexagon head bolt 6 94 22, (30), 38, (50) 45 - 85% 600 2500V, 1 minute JIS C2811(industrial terminal block) 105 130(38mm<sup>2</sup>) 3 380 38 Group Terminal Block 8 - 10N・m   1PC 1 TC 100 C03 06945933 18.99 SGD
In stock
M8x14+ hexagon head bolt 6 121 22, (30), 38, (50) 45 - 85% 600 2500V, 1 minute JIS C2811(industrial terminal block) 132 130(38mm<sup>2</sup>) 4 470 38 Group Terminal Block 8 - 10N・m   1PC 1 TC 100 C04 06945942 22.99 SGD
In stock
M8x14+ hexagon head bolt 6 175 22, (30), 38, (50) 45 - 85% 600 2500V, 1 minute JIS C2811(industrial terminal block) 186 130(38mm<sup>2</sup>) 6 650 38 Group Terminal Block 8 - 10N・m   1PC 1 TC 100 C06 06945951 30.99 SGD
In stock
ADD TO CART
Customer Reviews
5 star 5
4 star 0
3 star 0
2 star 0
1 star 0
Review Rating: 5.00
5 Customer Reviews
The reviews are automatic translation.
For electric welding
5
From Japan
On 2018-02-16 16:07:57
As a terminal block used for electric welding, it is utilized on the power terminal block of 200v. It is safe because it has a transparent cover.
This review is about item#6945933.
Development of equipment
5
From Japan
On 2016-11-21 21:26:20
It is easy to use, and it is heavily used for product development and field power supply construction.
This review is about item#6945942.
For car sub-battery wiring
5
From Japan
On 2016-04-27 17:27:58
The wiring was also refreshing with making firm.
This review is about item#06945924.
Independent power supply diy
5
From Japan
On 2015-01-21 18:38:22
I am satisfied because it is inexpensive and has enough performance.
This review is about item#06945924.
Distribution of stand-alone solar power generation
5
From Japan
On 2013-03-04 13:11:21
I thought that it was a very solid build and reliable item.
This review is about item#06945924.

Related Products