Buy more than* S$200* and get FREE SHIPPING

Set Terminal Block T200

4.00 (1)
Caution
This product is manufactured in Japanese standards. Please check the specification before you order.
Rated Impulse Withstand Voltage (kV)
6
Compatible Electric Wire (mm2)
100
Rated Insulation Voltage (V)
600
Specification
Group Terminal Block
...see all
Product Options
ADD TO CART
Connectable Wire (mm2) Withstand Voltage Relative Humidity Dimensions A (mm) Number of Poles Conformity Standard Weight (g) Rated Value (A) Clamping Torque Terminal Screws Dimensions B (mm) Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Connectable Wire (mm2) Withstand Voltage Relative Humidity Dimensions A (mm) Number of Poles Conformity Standard Weight (g) Rated Value (A) Clamping Torque Terminal Screws Dimensions B (mm) Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
60,(80),100 1 minute 2500V 45 to 85% 96 2 JIS C2811 (industrial terminal block) 525 240(100mm2 15 to 20N m M10 x 20 + hexagonal bolt 83 1PC 1 TC 200 C02 06945976 24.53 SGD
In stock
60,(80),100 1 minute 2500V 45 to 85% 232 6 JIS C2811 (industrial terminal block) 1225 240(100mm2 15 to 20N m M10 x 20 + hexagonal bolt 219 1PC 1 TC 200 C06 06946003 58.94 SGD
In stock
60, (80), 100 2500V, 1 minute 45 - 85% 130 3 JIS C2811(industrial terminal block) 700 240(100mm<sup>2</sup> 15 - 20N・m M10x20+ hexagon head bolt 117 1PC 1 TC 200 C03 06945985 33.99 SGD
In stock
60, (80), 100 2500V, 1 minute 45 - 85% 164 4 JIS C2811(industrial terminal block) 875 240(100mm<sup>2</sup> 15 - 20N・m M10x20+ hexagon head bolt 151 1PC 1 TC 200 C04 06945994 41.72 SGD
In stock
ADD TO CART
Customer Reviews
5 star 0
4 star 1
3 star 0
2 star 0
1 star 0
Review Rating: 4.00
1 Customer Reviews
The reviews are automatic translation.
Trunk wiring
4
From Japan
On 2014-06-17 17:57:25
I would like you to make the mounting hole stronger a little more or make it to 4 pieces.
This review is about item#06945985.

Related Products