Buy more than* S$200* and get FREE SHIPPING

Set Terminal Block T300

Caution
This product is manufactured in Japanese standards. Please check the specification before you order.
Rated Impulse Withstand Voltage (kV)
6
Connectable Wire (mm2)
80, 100, 125, 150
Relative Humidity
45 - 85%
Insulation Resistance (Mohm)
more than 100 (Between each live part mutual and between each live part and installation metallic plate)
Conformity Standard
JIS C2811 (Terminal Block for industry)
Rated Value (A)
310 (150mm2) 400 (80mm2x2 pieces)
Ambient Temperature
-20 To 55 degree c (However, no dew condensation or freezing )
Compatible Electric Wire (mm2)
150
Maximum Current (A)
80mm2-210 100mm2-240 125mm2-270 150mm2-310
Clamping Torque
15 - 20N・m
Terminal Screws
M10x25 STUD (HEXAGON NUTS)
Temperature rise
less than 40 deg C (Temperature rise value of electric conduction metallic parts)
Rated Insulation Voltage (V)
600
Withstand Voltage
2500V, 1 minute
Number of Poles
1
Weight (g)
290
Material
Terminal-based: phenol Screw terminals: iron (zinc chromate plating) Conductive plate: brass (nickel plated) named seals: fibre
Caution
The terminal cover is not attached
Specification
Group Terminal Block
...see all>
Product Options
ADD TO CART
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
1PC 1 TC 300 B 06946012 17.99 SGD
In stock
ADD TO CART

Related Products