Buy more than* S$200* and get FREE SHIPPING

Set Terminal Block T60

5.00 (4)
Caution
This product is manufactured in Japanese standards. Please check the specification before you order.
Rated Impulse Withstand Voltage (kV)
6
Rated Insulation Voltage (V)
600
Specification
Group Terminal Block
...see all>
Product Options
ADD TO CART
Rated Value (A) Weight (g) Compatible Electric Wire (mm2) Clamping Torque Terminal Screws Dimensions B (mm) Connectable Wire (mm2) Relative Humidity Withstand Voltage Dimensions A (mm) Conformity Standard Number of Poles Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Rated Value (A) Weight (g) Compatible Electric Wire (mm2) Clamping Torque Terminal Screws Dimensions B (mm) Connectable Wire (mm2) Relative Humidity Withstand Voltage Dimensions A (mm) Conformity Standard Number of Poles Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
70(14mm2) 250 - 2.2 to 2.8N m M5 x 10 +/- round washer 106 5.5,8,14 45 to 85% 1 minute 2500V 118 JIS C2811 (industrial terminal block) 5 1PC 1 TC 60 C05 37647486 16.99 SGD
Shipped after 2018-05-31
70(14mm2) 510 14 2.2 to 2.8N m M5 x 10 +/- round washer 196 5.5,8,14 45 to 85% 1 minute 2500V 208 JIS C2811 (industrial terminal block) 10 1PC 1 TC 60 C10 06945915 26.99 SGD
Shipped after 2018-06-04
70(14mm2) 370 14 2.2 to 2.8N m M5 x 10 +/- round washer 160 5.5,8,14 45 to 85% 1 minute 2500V 172 JIS C2811 (industrial terminal block) 8 1PC 1 TC 60 C08 06945906 21.99 SGD
In stock
70(14mm<sup>2</sup>) 125 14 2.2 - 2.8N・m M5x10 + round head washer 52 5.5, 8, 14 45 - 85% 2500V, 1 minute 64 JIS C2811(industrial terminal block) 2 1PC 1 TC 60 C02 06945863 8.99 SGD
In stock
70(14mm<sup>2</sup>) 170 14 2.2 - 2.8N・m M5x10 + round head washer 70 5.5, 8, 14 45 - 85% 2500V, 1 minute 82 JIS C2811(industrial terminal block) 3 1PC 1 TC 60 C03 06945872 10.99 SGD
In stock
70(14mm<sup>2</sup>) 210 14 2.2 - 2.8N・m M5x10 + round head washer 88 5.5, 8, 14 45 - 85% 2500V, 1 minute 100 JIS C2811 (Terminal Block for industry) 4 1PC 1 TC 60 C04 06945881 12.99 SGD
In stock
70(14mm<sup>2</sup>) 290 14 2.2 - 2.8N・m M5x10 + round head washer 124 5.5, 8, 14 45 - 85% 2500V, 1 minute 136 JIS C2811 (Terminal Block for industry) 6 1PC 1 TC 60 C06 06945897 17.99 SGD
In stock
ADD TO CART
Customer Reviews
5 star 4
4 star 0
3 star 0
2 star 0
1 star 0
Review Rating: 5.00
4 Customer Reviews
The reviews are automatic translation.
Terminal connection
5
From Japan
On 2017-02-11 09:37:13
I think that it is a good product. I could easily connect the terminals. It is a necessity for electric construction.
This review is about item#6945915.
Parts in the control panel
5
From Japan
On 2016-12-21 14:50:41
Thank you for the black mark you would like me to write what amperes withstand pressure in the product's bevel. For misuse prevention
This review is about item#6945881.
DC power distribution
5
From Japan
On 2015-03-22 19:20:22
I chose a bit oversized so I am very satisfied with satisfaction.
This review is about item#06945906.
It is used for wiring of in-house power generation equipment.
5
From Japan
On 2013-10-20 15:00:05
I bought it as a terminal block of TC - 60 terminal stand independent type solar power generation by Kasuga Denki. Because it can flow up to 50 A at the low voltage, it thought that it did not generate heat. The thickness of the conductive plate is about 2.6 mm and it is quite thick and there is a sense of security. Originally it should be able to pass more, somewhat excessive grade? Crimp terminals can be used with M5 to M6 specifications with a width of 12.5 mm. If it is a single core electric wire such as VVF, it can be wrapped and tightened. T-30 of the same manufacturer with cheap price was also a candidate, but if it goes up to 30 A it wants to recommend TC - 60 if it exceeds T - 30, 50 A.
This review is about item#06945897.

Related Products