Buy more than* S$200* and get FREE SHIPPING

Floatless Level Switch, Basic Type, 61 F-G

5.00 (2)
Voltage between Electrodes
AC8V
Tolerable Voltage Fluctuation
85-110% of the rated voltage
Operating Ambient Temperature (deg C)
-10 to +55
Withstand Voltage
AC2000V 50/60Hz 1min
Type
For general use
...see all>
Product Options
ADD TO CART
Electrical Service Life (rated load) Rated Voltage (V) Working Condition Reset Resistance between Electrodes (ohm)(Recommended Value) Type Dynamic Resistance between Electrodes (ohm)(Recommended Value) Weight (g) Current between Electrodes Controlled Object, Using Condition Ambient Humidity Compatible Cable Power Consumption (VA) Insulation Resistance (Mohm) Electrical Life Restriction Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Electrical Service Life (rated load) Rated Voltage (V) Working Condition Reset Resistance between Electrodes (ohm)(Recommended Value) Type Dynamic Resistance between Electrodes (ohm)(Recommended Value) Weight (g) Current between Electrodes Controlled Object, Using Condition Ambient Humidity Compatible Cable Power Consumption (VA) Insulation Resistance (Mohm) Electrical Life Restriction Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
500000 times or more AC110/200 Water purification in general, sewage About 15k to infinity G2 type - About750 About 1mA or less AC Water purification in general, sewage 45 to 85%RH Less than 1km 5.5 or less More than 100 (at DC500V mega) 15 million times or more *[No return] You cannot return this product. For details, see FAQ. 1PC 1 61F-G2 AC110/220 38968955 159.99 SGD
Shipped after 2018-06-01
500000 times or more AC100/200 Water purification in general, sewage About 15k to infinity G2 type 0 to About 4k About750 About 1mA or less AC Water purification in general, sewage 45 to 85%RH Less than 1km 5.5 or less More than 100 (at DC500V mega) 15 million times or more   1PC 1 61F-G2 AC100/200 38968946 149.99 SGD
Shipped after 2018-05-28
500000 times or more AC100/200 Water purification in general, sewage About 15k to infinity G3 type - About930 About 1mA or less AC Water purification in general, sewage 45 to 85%RH Less than 1km 7.5 or less More than 100 (at DC500V mega) 15 million times or more   1PC 1 61F-G3 AC100/200 38968982 219.99 SGD
Shipped after 2018-05-28
500000 times or more AC110/200 Water purification in general, sewage About 15k to infinity G4 type - About1710 About 1mA or less AC Water purification in general, sewage 45 to 85%RH Less than 1km 14.5 or less More than 100 (at DC500V mega) 15 million times or more *[No return] You cannot return this product. For details, see FAQ. 1PC 1 61F-G4 AC110/220 38969007 339.99 SGD
Shipped after 2018-05-28
500000 times or more AC100/200 Water purification in general, sewage About 15k to infinity I type - About750 About 1mA or less AC - 45 to 85%RH Less than 1km 5.5 or less More than 100 (at DC500V mega) 15 million times or more *[No return] You cannot return this product. For details, see FAQ. 1PC 1 61F-I AC100/200 38969201 159.99 SGD
Shipped after 2018-05-28
500000 times or more AC100/200 Water purification in general, sewage About 15k to infinity G4 type - About1710 About 1mA or less AC Water purification in general, sewage 45 to 85%RH Less than 1km 14.5 or less More than 100 (at DC500V mega) 15 million times or more   1PC 1 61F-G4 AC100/200 32648025 349.99 SGD
Shipped after 2018-05-28
500,000 times or more AC100/200 - About 15k - infinity G type 0 to about 4k About 380 About less than 1mA AC General water purification, sewage 45 to 85%RH 1km or less 3.5 or less 100 or more (by DC500V mega) 5 million times or more   1PC 1 61F-G AC100/200 38968912 90.99 SGD
Shipped after 2018-05-28
500000 times or more AC110/200 Water purification in general, sewage About 15k to infinity G3 type - About930 About 1mA or less AC Water purification in general, sewage 45 to 85%RH Less than 1km 7.5 or less More than 100 (at DC500V mega) 15 million times or more   1PC 1 61F-G3 AC110/220 38968991 229.99 SGD
Shipped after 2018-05-28
500000 times or more AC100/200 Water purification in general, sewage About 15k to infinity G1 type 0 to About 4k About750 About 1mA or less AC Water purification in general, sewage 5 to 85%RH Less than 1km 5.5 or less More than 100 (at DC500V mega) 15 million times or more   1PC 1 61F-G1 AC100/200 06794672 149.99 SGD
Shipped after 2018-05-28
ADD TO CART
Customer Reviews
5 star 2
4 star 0
3 star 0
2 star 0
1 star 0
Review Rating: 5.00
2 Customer Reviews
The reviews are automatic translation.
Repair
5
From Japan
On 2018-01-07 15:46:01
Since it is an OMRON standard item, no problem with products Because it is a water related product, it was saved because we were able to respond promptly.
This review is about item#32648025.
For drainage in the warehouse
5
From Japan
On 2015-08-01 21:01:16
Omron's floatless switch is a manufacturer that you can use with confidence while using it from before. If it is fresh water, it is not a problem with a rod type electrode, but this time it was used for drainage, it was installed for 100 VAC of the electromagnetic switch and the use voltage of the float switch less than 30 V for use. The voltage between the electrodes is 8V.
This review is about item#38968912.

Related Products