Buy more than* S$200* and get FREE SHIPPING

No Float Switch, Compact Type61 F-G N

5.00 (4)
Caution
This product is manufactured in Japanese standards. Please check the specification before you order.
Voltage between Electrodes
AC8V
Withstand Voltage
AC2000V 50/60Hz 1min
...see all>
Product Options
ADD TO CART
Power Consumption Cable Length (m) Reset Resistance between Electrodes (ohm)(Recommended Value) Rated Voltage (V) Dynamic Resistance between Electrodes (ohm)(Recommended Value) Output Current between Electrodes Outside Dimension (mm) Weight (g) Tolerable Voltage Fluctuation Ambient Humidity Operating Current (mA) Operating Ambient Temperature (deg C) Current (mA) Insulation Resistance (Mohm) Restriction Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Power Consumption Cable Length (m) Reset Resistance between Electrodes (ohm)(Recommended Value) Rated Voltage (V) Dynamic Resistance between Electrodes (ohm)(Recommended Value) Output Current between Electrodes Outside Dimension (mm) Weight (g) Tolerable Voltage Fluctuation Ambient Humidity Operating Current (mA) Operating Ambient Temperature (deg C) Current (mA) Insulation Resistance (Mohm) Restriction Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
4VA following 1k below About 15 to infinity AC100 / 200 50 / 60Hz shared - AC200V 3A (resistive load) About 1mA or less AC - 410 85-110% of the rated voltage 45 to 85%RH - -10 to 55 - More than 100 (at DC500V mega)   1PC 1 61F-IN AC100/200 02481857 179.99 SGD
In stock
4VA following 50 or less About 100k to infinity AC100 / 200 50 / 60Hz shared About 10 to 40k AC200V 3A (resistive load) About 1mA or less AC - About315 85-110% of the rated voltage 45 to 85%RH - -10 to 55 - More than 100 (at DC500V mega) *[No return] You cannot return this product. For details, see FAQ. 1PC 1 61F-GNH AC100/200 38969016 149.99 SGD
Shipped after 2018-04-26
4VA following 1k below About 15 to infinity AC100 / 200 50 / 60Hz shared 0 to About 4k AC200V 3A (resistive load) About 1mA or less AC 100x 75x width depth 60 height 410 85-110% of the rated voltage 45 to 85%RH AC1 below -10 to 55 (Return) AC0.3 more More than 100 (at DC500V mega)   1PC 1 61F-G2N AC100/200 02481796 169.99 SGD
In stock
8.5VA following 1k below About 15 to infinity AC100 / 200 50 / 60Hz shared - AC200V 3A (resistive load) About 1mA or less AC - 870 85-110% of the rated voltage 45 to 85%RH - -10 to 55 - More than 100 (at DC500V mega)   1PC 1 61F-G4N AC100/200 02481814 359.99 SGD
In stock
4VA following 1k below About 15 to infinity AC100 / 200 50 / 60Hz shared 0 to About 4k AC200V 3A (resistive load) About 1mA or less AC 100x 75x width depth 60 height 410 85-110% of the rated voltage 45 to 85%RH - -10 to 55 - More than 100 (at DC500V mega)   1PC 1 61F-G1N AC100/200 02481787 169.99 SGD
In stock
Below 5.5 VA Below 1k About 15 to infinity AC100/200 50/60-Hz common use 0 to about 4k AC200V 3A (resistance load) AC about 1 mA or less Height 100x width 125x depth 60 625 Rated voltage of 85 to 110% 45 - 85%RH - -10 - 55 - 100 or more (for DC500V meggers)   1PC 1 61F-G3N AC100/200 02481805 229.99 SGD
In stock
Below 3 VA Below 1k About 15 to infinity AC100/200 50/60-Hz common use 0 to about 4k AC200V 3A (resistance load) AC about 1 mA or less Height 100x width 50x depth 60 315 Rated voltage of 85 to 110% 45 - 85%RH - -10 - 55 - 100 or more (for DC500V meggers)   1PC 1 61F-GN AC100/200 02481823 109.99 SGD
In stock
ADD TO CART
Customer Reviews
5 star 4
4 star 0
3 star 0
2 star 0
1 star 0
Review Rating: 5.00
4 Customer Reviews
The reviews are automatic translation.
With emergency construction!
5
From Japan
On 2017-06-10 15:08:47
Quick correspondence It was saved. Waterproofing with lightning, sending goods directly arrived (for Saturdays and Sundays).
This review is about item#2481787.
Exchange of water switch
5
From Japan
On 2016-07-11 10:59:58
Since the same thing was sold, I bought it immediately. It was cheap and saved.
This review is about item#02481787.
Large aquarium water supply
5
From Japan
On 2015-09-01 20:02:16
It is very nice because it can correspond to 100V, 200V.
This review is about item#02481823.
Drainage control
5
From Japan
On 2014-07-23 13:33:55
Since it is sometimes caught in garbage when floating, I replaced it. It works perfectly. Even with an AC power supply, you can use it with confidence because it stepped down to 8V.
This review is about item#02481823.

Related Products