Buy more than* S$200* and get FREE SHIPPING
Due to the maintenance, we will close our website on June/19 9:00-10:00 and June/23 0:00-0:30 JST. All customers cannot shop on our website during the time. Thank you.

Cylindrical Proximity Sensor, Type, Code / Ac 2-Wire DrawerE2E

4.00 (2)
Caution
This product is manufactured in Japanese standards. Please check the specification before you order., When used with AC24V please use in the ambient temperature range-25 degree C or more. If you used the M18, M30 type 70 to 85 degree C operating temperature use control outputs (open space) in the range of 5 to 200 mA.
Leakage Current (mA)
1.7 or less
Maximum Ink Ejecting Frequency (Hz)
25
Protection Circuit
Surge absorption
Protection Structure
IEC STANDARD IP67
Accessories
Instruction manual
...see all>
Product Options
ADD TO CART
Power Supply Voltage (V) Code Operation Indicator Material (case) Self-diagnosis Output Outer Diameter Detection Distance (mm) Shape Standard Detective Object (mm) Differential Movement Connection Method Cord Length (m) Operating Mode Power Supply Type Setting Distance (mm) Compatible Standard Material (detection surface) Type Weight (g) Operating Mode (when approaching objects detected) Control Output Working Voltage Range (V) Restriction Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Power Supply Voltage (V) Code Operation Indicator Material (case) Self-diagnosis Output Outer Diameter Detection Distance (mm) Shape Standard Detective Object (mm) Differential Movement Connection Method Cord Length (m) Operating Mode Power Supply Type Setting Distance (mm) Compatible Standard Material (detection surface) Type Weight (g) Operating Mode (when approaching objects detected) Control Output Working Voltage Range (V) Restriction Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
AC24 to 240 50/60Hz - Red color Nickel-plated brass - M30 10+/-10% - Iron 30 x 30 x 1 Less than 10% of the detection distance Code drawer type 2 NO AC 2-wire 0 to 8 CE PBT (polybutylene terephthalate) Helmet Shield About175(Packed state) NO Switching capacity: 5 to 300mA AC20 to 264   1PC 1 E2E-X10Y1 2M 35099881 119.99 SGD
In stock
AC24 to 240 50/60Hz - Red color Nickel-plated brass M12 2+/-10% Cylindrical (threaded) Iron 12 x 12 x 1 Less than 10% of the detection distance Code drawer type 2 NO AC 2-wire 0 to 1.6 CE PBT (polybutylene terephthalate) Helmet Shield About70(Packed state) NO Switching capacity: 5 to 200mA AC20 to 264   1PC 1 E2E-X2Y1 2M 35099854 93.99 SGD
In stock
AC24 to 240 50/60Hz - Red color Nickel-plated brass - M18 10+/-10% - Iron 30 x 30 x 1 Less than 10% of the detection distance Code drawer type 2 NO AC 2-wire 0 to 8 CE PBT (polybutylene terephthalate) Unshielded About130(Packed state) NO Switching capacity: 5 to 300mA AC20 to 264   1PC 1 E2E-X10MY1 2M 35099897 109.99 SGD
Shipped after 2018-06-25
AC24 to 240 50/60Hz - Red color Stainless steel (SUS304) - M8 2+/-10% - Iron 12 x 12 x 1 Less than 10% of the detection distance Code drawer type 2 NO AC 2-wire 0 to 1.6 CE PBT (polybutylene terephthalate) Unshielded About60(Packed state) NO Switching capacity: 5 to 100mA AC20 to 264 *[No return] You cannot return this product. For details, see FAQ. 1PC 1 E2E-X2MY1 2M 35099863 87.99 SGD
Shipped after 2018-06-26
AC24 to 240 50/60Hz - Red color Stainless steel (SUS304) M8 1.5+/-10% Cylindrical (threaded) Iron 8 x 8 x 1 Less than 10% of the detection distance Code drawer type 2 NO AC 2-wire 0 to 1.2 CE PBT (polybutylene terephthalate) Helmet Shield About60(Packed state) NO Switching capacity: 5 to 100mA AC20 to 264   1PC 1 E2E-X1R5Y1 2M 35099845 86.99 SGD
In stock
AC24 to 240 50/60Hz - Red color Nickel-plated brass - M30 18+/-10% - Iron 54 x 54 x 1 Less than 10% of the detection distance Code drawer type 2 NO AC 2-wire 0 to 14 CE PBT (polybutylene terephthalate) Unshielded About175(Packed state) NO Switching capacity: 5 to 300mA AC20 to 264   1PC 1 E2E-X18MY1 2M 03787901 119.99 SGD
In stock
AC24 to 240(50/60Hz) PVC standard code (oil) Red color Nickel-plated brass - M30 18+/-10% - Iron 54 x 54 x 1 Less than 10% of the detection distance Code drawer type 2 NC AC 2-wire 0 to 14 - PBT Unshielded About175(Packed state) - Switching capacity: 5 to 300mA AC20 to 264 *[No return] You cannot return this product. For details, see FAQ. 1PC 1 E2E-X18MY2 2M 39045246 119.99 SGD
Shipped after 2018-06-26
AC24 to 240(50/60Hz) - Red color Nickel-plated brass None M12 5mm+/-10% - Iron 15 x 15 x 1 Less than 10% of the detection distance Code drawer type 5 - AC 2-wire 0 to 4 - PBT Unshielded About70(Packed state) NO Switching capacity: 5 to 200mA AC20 to 264 *[No return] You cannot return this product. For details, see FAQ. 1PC 1 E2E-X5MY1 5M 39046384 97.99 SGD
Shipped after 2018-06-26
AC24 to 240(50/60Hz) - Red color Nickel-plated brass None M18 5mm+/-10% - Iron 18 x 18 x 1 Less than 10% of the detection distance Code drawer type 5 - AC 2-wire 0 to 4 - PBT Helmet Shield About130(Packed state) NC Switching capacity: 5 to 300mA AC20 to 264 *[No return] You cannot return this product. For details, see FAQ. 1PC 1 E2E-X5Y2 5M 39046454 119.99 SGD
Shipped after 2018-06-27
AC24 to 240(50/60Hz) PVC standard code (oil) Red color Nickel-plated brass - M12 2+/-10% - Iron 12 x 12 x 1 Less than 10% of the detection distance Code drawer type 2 NC AC 2-wire 0 to 1.6 - PBT Helmet Shield About70(Packed state) - Switching capacity: 5 to 200mA AC20 to 264 *[No return] You cannot return this product. For details, see FAQ. 1PC 1 E2E-X2Y2 2M 39045903 94.99 SGD
Shipped after 2018-06-27
AC24 to 240(50/60Hz) PVC standard code (oil) Red color Nickel-plated brass - M30 18+/-10% - Iron 54 x 54 x 1 Less than 10% of the detection distance Code drawer type 5 NO AC 2-wire 0 to 14 - PBT Unshielded About175(Packed state) - Switching capacity: 5 to 300mA AC20 to 264 *[No return] You cannot return this product. For details, see FAQ. 1PC 1 E2E-X18MY1 5M 39045221 119.99 SGD
Shipped after 2018-06-27
AC24 to 240(50/60Hz) PVC standard code (oil) Red color Stainless steel (SUS304) - M8 1.5+/-10% - Iron 8 x 8 x 1 Less than 10% of the detection distance Code drawer type 5 NO AC 2-wire 0 to 1.2 - PBT Helmet Shield About60(Packed state) - Switching capacity: 5 to 100mA AC20 to 264 *[No return] You cannot return this product. For details, see FAQ. 1PC 1 E2E-X1R5Y1 5M 39045447 92.99 SGD
Shipped after 2018-06-27
AC24 to 240(50/60Hz) PVC standard code (oil) Red color Stainless steel (SUS304) - M8 1.5+/-10% - Iron 8 x 8 x 1 Less than 10% of the detection distance Code drawer type 2 NC AC 2-wire 0 to 1.2 - PBT Helmet Shield About60(Packed state) - Switching capacity: 5 to 100mA AC20 to 264 *[No return] You cannot return this product. For details, see FAQ. 1PC 1 E2E-X1R5Y2 2M 39045456 95.99 SGD
Shipped after 2018-06-26
AC24 to 240(50/60Hz) - Red color Nickel-plated brass None M18 5mm+/-10% - Iron 18 x 18 x 1 Less than 10% of the detection distance - - - AC 2-wire 0 to 4 - PBT Helmet Shield About130(Packed state) NO Switching capacity: 5 to 300mA AC20 to 264 *[No return] You cannot return this product. For details, see FAQ. 1PC 1 E2E-X5Y1-M4 39046436 119.99 SGD
Shipped after 2018-07-04
AC24 to 240(50/60Hz) PVC standard code (oil) Red color Nickel-plated brass - M18 10+/-10% - Iron 30 x 30 x 1 Less than 10% of the detection distance Code drawer type 2 NC AC 2-wire 0 to 8 - PBT Unshielded About130(Packed state) - Switching capacity: 5 to 300mA AC20 to 264 *[No return] You cannot return this product. For details, see FAQ. 1PC 1 E2E-X10MY2 2M 39045011 109.99 SGD
Shipped after 2018-06-27
AC24 to 240(50/60Hz) PVC standard code (oil) Red color Nickel-plated brass - M12 2+/-10% - Iron 12 x 12 x 1 Less than 10% of the detection distance Code drawer type 5 NO AC 2-wire 0 to 1.6 - PBT Helmet Shield About70(Packed state) - Switching capacity: 5 to 200mA AC20 to 264 *[No return] You cannot return this product. For details, see FAQ. 1PC 1 E2E-X2Y1 5M 39045885 99.99 SGD
Shipped after 2018-06-26
AC24 to 240(50/60Hz) - Red color Nickel-plated brass None M12 5mm+/-10% - Iron 15 x 15 x 1 Less than 10% of the detection distance Code drawer type 2 - AC 2-wire 0 to 4 - PBT Unshielded About70(Packed state) NC Switching capacity: 5 to 200mA AC20 to 264   1PC 1 E2E-X5MY2 2M 39046402 93.99 SGD
In stock
AC24 to 240(50/60Hz) - Red color Nickel-plated brass None M18 5mm+/-10% - Iron 18 x 18 x 1 Less than 10% of the detection distance Code drawer type 2 - AC 2-wire 0 to 4 - PBT Helmet Shield About130(Packed state) NC Switching capacity: 5 to 300mA AC20 to 264 *[No return] You cannot return this product. For details, see FAQ. 1PC 1 E2E-X5Y2 2M 39046445 109.99 SGD
Shipped after 2018-06-26
AC24 to 240(50/60Hz) PVC standard code (oil) Red color Nickel-plated brass - M18 10+/-10% - Iron 30 x 30 x 1 Less than 10% of the detection distance Code drawer type 5 NO AC 2-wire 0 to 8 - PBT Unshielded About130(Packed state) - Switching capacity: 5 to 300mA AC20 to 264 *[No return] You cannot return this product. For details, see FAQ. 1PC 1 E2E-X10MY1 5M 39044993 119.99 SGD
Shipped after 2018-06-27
AC24 to 240(50/60Hz) PVC standard code (oil) Red color Nickel-plated brass - M30 10+/-10% - Iron 30 x 30 x 1 Less than 10% of the detection distance Code drawer type 5 NO AC 2-wire 0 to 8 - PBT Helmet Shield About175(Packed state) - Switching capacity: 5 to 300mA AC20 to 264 *[No return] You cannot return this product. For details, see FAQ. 1PC 1 E2E-X10Y1 5M 39045036 129.99 SGD
Shipped after 2018-06-27
AC24 to 240(50/60Hz) PVC standard code (oil) Red color Nickel-plated brass - M30 10+/-10% - Iron 30 x 30 x 1 Less than 10% of the detection distance Code drawer type 2 NC AC 2-wire 0 to 8 - PBT Helmet Shield About175(Packed state) - Switching capacity: 5 to 300mA AC20 to 264 *[No return] You cannot return this product. For details, see FAQ. 1PC 1 E2E-X10Y2 2M 39045054 119.99 SGD
Shipped after 2018-06-27
AC24 to 240(50/60Hz) - Red color Nickel-plated brass None M18 5mm+/-10% - Iron 18 x 18 x 1 Less than 10% of the detection distance Code drawer type 5 - AC 2-wire 0 to 4 - PBT Helmet Shield About130(Packed state) NO Switching capacity: 5 to 300mA AC20 to 264 *[No return] You cannot return this product. For details, see FAQ. 1PC 1 E2E-X5Y1 5M 39046411 119.99 SGD
Shipped after 2018-06-26
AC24 - 240 50/60Hz - Red Brass nickel plated M18 5+/-10% Pillar type (with screw) Iron 18x18x1 less than 10% of detection distance Cord pull out type 2 NO Alternating-current 2-wire system 0 - 4 CE PBT (poly butylene telephthalate) Shield About 130 (packed condition) NO Opening-and-closing capacity: 5-300 mA AC20 - 264   1PC 1 E2E-X5Y1 2M 06896696 109.99 SGD
In stock
AC24 - 240 50/60Hz - Red Brass nickel plated M12 5+/-10% Pillar type (with screw) Iron 15x15x1 Less than 10% of detection distance Cord drawer type 2 NO Alternating-current 2-wire system 0 - 4 CE PBT (poly butylene telephthalate) Non-shielded About 70 (packed state) NO Switching capacity: 5 - 200mA AC20 - 264   1PC 1 E2E-X5MY1 2M 35099872 93.99 SGD
In stock
ADD TO CART
Customer Reviews
5 star 1
4 star 0
3 star 1
2 star 0
1 star 0
Review Rating: 4.00
2 Customer Reviews
The reviews are automatic translation.
It is attached to the automatic machine of the spot welding.
3
From Japan
On 2016-10-31 17:06:19
I bought it as stock. The tip is easy to break.
This review is about item#35099872.
Electric remote control for obstacles
5
From Japan
On 2014-07-09 21:29:08
I'm very satisfied because the arrival is soon after ordering.
This review is about item#35099897.

Related Products