Buy more than* S$200* and get FREE SHIPPING

General-Purpose Relay LY3

5.00 (4)
Caution
This product is manufactured in Japanese standards. Please check the specification before you order.
Contact Type
Single
Failure Rate P Level (Reference Value: Opening/Closing Frequency 120 times/min)
DC5V 100mA
Maximum Switching Frequency (times/hour)/rated load
1800
Maximum Switching Frequency (times/hour)/mechanical
18000
Operating Voltage
80% or less
Rated Current
10A
Number of Poles
3
...see all>
Product Options
ADD TO CART
Diode Power Consumption (VA, W) Rated Voltage (V) Number of Pins Indicator Lamp Installation Shape Inductive Load (cos phi =0.4, L/R = 7 ms) Form Impact Resistance (Malfunction) Resistance Load Weight (g) Maximum Contact Voltage (V) Release Voltage Coil Inductance (H)/ Iron Working Time Coil Inductance (H)/ Iron Opening Time Ambient Humidity CR Circuit Impact Resistance Terminal Shape Contact Materials Restriction Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Diode Power Consumption (VA, W) Rated Voltage (V) Number of Pins Indicator Lamp Installation Shape Inductive Load (cos phi =0.4, L/R = 7 ms) Form Impact Resistance (Malfunction) Resistance Load Weight (g) Maximum Contact Voltage (V) Release Voltage Coil Inductance (H)/ Iron Working Time Coil Inductance (H)/ Iron Opening Time Ambient Humidity CR Circuit Impact Resistance Terminal Shape Contact Materials Restriction Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Nothing About1.4 DC24 - Nothing Standard form DC24V 5A LY3-0 200m/s2 DC24V 10A About50 DC125 More than 10% 3.87 1.89 5 to 85%RH Nothing 1000m/s2 PCB terminals Ag alloy   1PC 1 LY3-0 DC24 39078164 26.99 SGD
Shipped after 2018-06-29
Nothing About 1.6 to 2.0 AC100/110 - Nothing Shaped mounting case top AC110V 7.5A LY3F 200m/s2 AC110V 10A About50 AC250 More than 30% 18.5 10.5 5 to 85%RH Nothing 1000m/s2 Plug-in termination Ag alloy   1PC 1 LY3F AC100/110 39078173 24.99 SGD
In stock
Nothing About 1.6 to 2.0 AC200/220 - Nothing Shaped mounting case top AC110V 7.5A LY3F 200m/s2 AC110V 10A About50 AC250 More than 30% 59.5 34.8 5 to 85%RH Nothing 1000m/s2 Plug-in termination Ag alloy   1PC 1 LY3F AC200/220 39078182 19.99 SGD
In stock
Nothing About1.4 DC12 - Nothing Shaped mounting case top DC24V 5A LY3F 200m/s2 DC24V 10A About50 DC125 More than 10% 0.98 0.45 5 to 85%RH Nothing 1000m/s2 Plug-in termination Ag alloy   1PC 1 LY3F DC12 39078207 26.99 SGD
Shipped after 2018-07-02
Nothing About1.4 DC24 - Nothing Shaped mounting case top DC24V 5A LY3F 200m/s2 DC24V 10A About50 DC125 More than 10% 3.87 1.89 5 to 85%RH Nothing 1000m/s2 Plug-in termination Ag alloy   1PC 1 LY3F DC24 39078216 19.99 SGD
In stock
Yu About1.4 DC24 - Yu Standard form DC24V 5A LY3N-D2 200m/s2 DC24V 10A About50 DC125 More than 10% 3.87 1.89 5 to 85%RH Nothing 1000m/s2 Plug-in termination Ag alloy   1PC 1 LY3N-D2 DC24 35080717 26.99 SGD
In stock
Yu About1.4 DC24 - Nothing Standard form DC24V 5A LY3-D 200m/s2 DC24V 10A About50 DC125 More than 10% 3.87 1.89 5 to 85%RH Nothing 1000m/s2 Plug-in termination Ag alloy *[No return] You cannot return this product. For details, see FAQ. 1PC 1 LY3-D DC24 35080701 26.99 SGD
Shipped after 2018-07-02
Nothing About 1.6-2.0 AC24 11 Nothing Case top surface mounting AC110V 7.5A LY3F 200m/s2 AC110V 10A About fifty AC250 More than 30% 0.79 0.44 5 ~ 85% RH Nothing 1000m/s2 Plug-in termination Ag alloy   1PC 1 LY3F AC24 39078191 19.99 SGD
In stock
None About 1.6 - 2.0 AC100/110 11 Available Standard type AC110V 7.5A LY3N 200m/s<SUP>2</SUP> AC110V 10A About 50 AC250 Above 30% Reference value: 18.5 (60 Hz) Reference value: 10.5 (60 Hz) 5 - 85%RH None 1000m/s<SUP>2</SUP> Plug-in terminals AgCdO   1PC 1 LY3N AC100/110 02492287 22.99 SGD
In stock
Not available About 1.6-2.0 AC200/220 11 Available Standard type AC110V 7.5A LY3N 200m/s<SUP>2</SUP> AC110V 10A About 50 AC250 More than 30 % Reference value: 59.5 (60 Hz) Reference value: 34.8 (60 Hz) 5 - 85%RH Not available 1000m/s<SUP>2</SUP> Plug-in terminal AgCdO   1PC 1 LY3N AC200/220 02492296 22.99 SGD
In stock
None About 1.4 DC24 11 Available Standard type DC24V 5A LY3N 200m/s<SUP>2</SUP> DC24V 10A About 50 DC125 10 or more % Reference value: 3.87 (60 Hz) Reference value: 1.89 (60 Hz) 5 - 85%RH None 1000m/s<SUP>2</SUP> Plug-in terminals AgCdO   1PC 1 LY3N DC24 02492305 26.99 SGD
In stock
Not available About 1.6 - 2.0 AC100/110 11 Not available Standard form AC110V 7.5A LY3 200m/s<SUP>2</SUP> AC110V 10A About 50 AC250 30% or more 18.5 10.5 5 - 85%RH Not available 1000m/s<SUP>2</SUP> Plug-in terminals Ag alloy   1PC 1 LY3 AC100/110 35080665 19.99 SGD
Shipped after 2018-07-02
Not available About 1.6 - 2.0 AC200/220 11 Not available Standard form AC110V 7.5A LY3 200m/s<SUP>2</SUP> AC110V 10A About 50 AC250 30% or more 59.5 34.8 5 - 85%RH Not available 1000m/s<SUP>2</SUP> Plug-in terminals Ag alloy   1PC 1 LY3 AC200/220 35080674 19.99 SGD
In stock
Not available About 1.4 DC12 11 Not available Standard form DC24V 5A LY3 200m/s<SUP>2</SUP> DC24V 10A About 50 DC125 10% or more 0.98 0.45 5 - 85%RH Not available 1000m/s<SUP>2</SUP> Plug-in terminals Ag alloy   1PC 1 LY3 DC12 35080683 19.99 SGD
In stock
Not available About 1.4 DC24 11 Not available Standard form DC24V 5A LY3 200m/s<SUP>2</SUP> DC24V 10A About 50 DC125 10% or more 3.87 1.89 5 - 85%RH Not available 1000m/s<SUP>2</SUP> Plug-in terminals Ag alloy   1PC 1 LY3 DC24 35080692 19.99 SGD
In stock
ADD TO CART
Customer Reviews
5 star 4
4 star 0
3 star 0
2 star 0
1 star 0
Review Rating: 5.00
4 Customer Reviews
The reviews are automatic translation.
Machine maintenance
5
From Japan
On 2017-06-01 17:24:08
I was in a hurry, so it was saved because I received it the next day.
This review is about item#35080692.
During machine maintenance
5
From Japan
On 2017-05-01 16:21:59
I could use it without problems. I used it for a long time but it was my thought result.
This review is about item#2492296.
Relay exchange of the base of the operating machine
5
From Japan
On 2015-12-22 10:04:16
It is rarely a thing to break, and because the contractor who is repairing and selling is out of business, I was in embarrassed what to do, but it was saved with the same goods.
This review is about item#02492296.
Used for control panel for control of vacuum piping valve
5
From Japan
On 2015-03-17 13:32:26
I can use it without problems as expected. As expected it feels like Omron products.
This review is about item#02492287.

Related Products