Buy more than* S$200* and get FREE SHIPPING
Due to the maintenance, we will close our website on June/19 9:00-10:00 and June/23 0:00-0:30 JST. All customers cannot shop on our website during the time. Thank you.

Mini Power Relay My3

4.50 (4)
Caution
This product is manufactured in Japanese standards. Please check the specification before you order.
...see all>
Product Options
ADD TO CART
Contact Maximum Value Rated Current (A) Ambient Humidity CR Circuit Indicator Lamp Impact Resistance Inductive Load (cos phi =0.4, L/R = 7 ms) Contact Materials Terminal Shape Resistance Load Diode Contact Arrangement Maximum Contact Voltage (V) Number of Pins Rated Voltage (V) Failure Rate P Level (Reference Value: Opening/Closing Frequency 120 times/min) Impact Resistance (Malfunction) Installation Shape Maximum Switching Frequency (times/hour)/rated load Number of Poles Maximum Switching Frequency (times/hour)/mechanical Operating Voltage Specification Weight (g) Maximum Voltage (V) Release Voltage Contact Mechanism Coil Inductance (H)/ Iron Working Time Power Consumption (VA, W) Coil Inductance (H)/ Iron Opening Time Restriction Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Contact Maximum Value Rated Current (A) Ambient Humidity CR Circuit Indicator Lamp Impact Resistance Inductive Load (cos phi =0.4, L/R = 7 ms) Contact Materials Terminal Shape Resistance Load Diode Contact Arrangement Maximum Contact Voltage (V) Number of Pins Rated Voltage (V) Failure Rate P Level (Reference Value: Opening/Closing Frequency 120 times/min) Impact Resistance (Malfunction) Installation Shape Maximum Switching Frequency (times/hour)/rated load Number of Poles Maximum Switching Frequency (times/hour)/mechanical Operating Voltage Specification Weight (g) Maximum Voltage (V) Release Voltage Contact Mechanism Coil Inductance (H)/ Iron Working Time Power Consumption (VA, W) Coil Inductance (H)/ Iron Opening Time Restriction Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
5A 5 5 to 85%RH Nothing Yu 1000m/s2 DC24V 2A Ag Plug-in termination DC24V 5A Nothing 3c 125 - DC12 DC5V 1mA 200m/s2 Standard form 1800 3 18000 80% or less - About35 110% of the rated voltage More than 10% Single Reference value: 1.37 (60Hz) About0.9 Reference value: 0.73 (60Hz) *[No return] You cannot return this product. For details, see FAQ. 1PC 1 MY3N DC12 39088585 22.99 SGD
Shipped after 2018-06-28
5A 5 5 to 85%RH Nothing Nothing 1000m/s2 AC220V 2A Ag PCB terminals AC220V 5A Nothing 3c 250 - AC100/110 DC5V 1mA 200m/s2 Standard form 1800 3 18000 80% or less - About35 110% of the rated voltage More than 30% Single Reference value: 24.6 (60Hz) From about 0.9 to about 1.1 (60Hz) Reference value: 14.54 (60Hz) *[No return] You cannot return this product. For details, see FAQ. 1PC 1 MY3-02 AC100/110 39088567 15.99 SGD
Shipped after 2018-06-28
5A 5 5 to 85%RH Nothing Nothing 1000m/s2 DC24V 2A Ag PCB terminals DC24V 5A Nothing 3c 125 - DC24 DC5V 1mA 200m/s2 Standard form 1800 3 18000 80% or less - About35 110% of the rated voltage More than 10% Single Reference value: 5.72 (60Hz) About0.9 Reference value: 3.20 (60Hz) *[No return] You cannot return this product. For details, see FAQ. 1PC 1 MY3-02 DC24 39088576 15.99 SGD
Shipped after 2018-06-28
5A 5 5 to 85%RH Nothing Nothing 1000m/s2 AC220V 2A Ag Plug-in termination AC220V 5A Nothing 3c 250 - AC100/110 DC5V 1mA 200m/s2 Top case mounting 1800 3 18000 80% or less - About35 110% of the rated voltage More than 30% Single Reference value: 24.6 (60Hz) From about 0.9 to about 1.1 (60Hz) Reference value: 14.54 (60Hz) *[No return] You cannot return this product. For details, see FAQ. 1PC 1 MY3F AC100/110 35080403 18.99 SGD
Shipped after 2018-06-28
5A 5 5 to 85%RH Nothing Yu 1000m/s2 AC220V 2A Ag Plug-in termination AC220V 5A Nothing 3c 250 - AC24 DC5V 1mA 200m/s2 Standard form 1800 3 18000 80% or less - About35 110% of the rated voltage More than 30% Single Reference value: 1.30 (60Hz) From about 0.9 to about 1.2 (60Hz) Reference value: 0.69 (60Hz) *[No return] You cannot return this product. For details, see FAQ. 1PC 1 MY3N AC24 35080412 17.99 SGD
Shipped after 2018-06-28
- - - - - - - - - - - - - - - - - - - - - - (Coil surge absorption function)None - - - - - - -   1PC 1 MY3N DC24 02492926 18.99 SGD
In stock
5A 5 5 to 85%RH Nothing Nothing 1000m/s2 DC24V 2A Ag Plug-in termination DC24V 5A Yu 3c 125 - DC24 DC5V 1mA 200m/s2 Standard form 1800 3 18000 80% or less - About35 110% of the rated voltage More than 10% Single Reference value: 5.72 (60Hz) About0.9 Reference value: 3.20 (60Hz) *[No return] You cannot return this product. For details, see FAQ. 1PC 1 MY3-D DC24 35080421 19.99 SGD
Shipped after 2018-06-27
5A 5 5 to 85%RH Nothing Nothing 1000m/s2 AC220V 2A Ag Plug-in termination AC220V 5A Nothing 3c 250 - AC24 DC5V 1mA 200m/s2 Standard form 1800 3 18000 80% or less - About35 110% of the rated voltage More than 30% Single Reference value: 1.30 (60Hz) From about 0.9 to about 1.2 (60Hz) Reference value: 0.69 (60Hz)   1PC 1 MY3 AC24 35080376 12.99 SGD
In stock
5A 5 5 to 85%RH Nothing Nothing 1000m/s2 DC24V 2A Ag Plug-in termination DC24V 5A Nothing 3c 125 - DC100/110 DC5V 1mA 200m/s2 Standard form 1800 3 18000 80% or less - About35 110% of the rated voltage More than 10% Single Reference value: 86.20 (60Hz) About0.9 Reference value: 45.60 (60Hz) *[No return] You cannot return this product. For details, see FAQ. 1PC 1 MY3 DC100/110 35080394 15.99 SGD
Shipped after 2018-06-28
5A 5 5 to 85%RH Nothing Yu 1000m/s<SUP>2</SUP> DC24V 2A Ag Plug-in termination DC24V 5A Yu 3c 125 11 DC24 DC5V 1mA 200m/s<SUP>2</SUP> Standard form 1800 3 18000 80% or less - About35 110% of the rated voltage More than 10% Single Reference value: 5.72 (60Hz) About0.9 Reference value: 3.20 (60Hz)   1PC 1 MY3N-D2 DC24 02492935 20.99 SGD
In stock
5A 5 5 - 85%RH Not available Not available 1000m/s<SUP>2</SUP> AC220V 2A Ag Plug-in terminal AC220V 5A Not available 3c 250 11 AC100/110 DC5V 1mA 200m/s<SUP>2</SUP> Standard type 1800 3 18000 80% or less - About 35 110% of rated voltage More than 30 % Single Reference value: 24.6 (60 Hz) About 0.9 to about 1.1 (60 Hz) Reference value: 14.54 (60 Hz)   1PC 1 MY3 AC100/110 02492874 12.99 SGD
In stock
5A 5 5 - 85%RH Not available Not available 1000m/s<SUP>2</SUP> AC220V 2A Ag Plug-in terminal AC220V 5A Not available 3c 250 11 AC200/220 DC5V 1mA 200m/s<SUP>2</SUP> Standard type 1800 3 18000 80% or less - About 35 110% of rated voltage More than 30 % Single Reference value: 94.07 (60 Hz) About 0.9 to about 1.1 (60 Hz) Reference value: 54.75 (60 Hz)   1PC 1 MY3 AC200/220 02492883 12.99 SGD
In stock
5A 5 5 - 85%RH Not available Not available 1000m/s<SUP>2</SUP> AC220V 2A Ag Plug-in terminal AC220V 5A Not available 3c 250 11 DC24 DC5V 1mA 200m/s<SUP>2</SUP> Standard type 1800 3 18000 80% or less - About 35 110% of rated voltage More than 30 % Single Reference value: 5.72 (60 Hz) About 0.9 Reference value :3.20(60Hz)   1PC 1 MY3 DC24 02492892 12.99 SGD
In stock
5A 5 5 - 85%RH None Available 1000m/s<SUP>2</SUP> AC220V 2A Ag Plug-in terminals AC220V 5A None 3c 250 11 AC200/220 DC5V 1mA 200m/s<SUP>2</SUP> Standard type 1800 3 18000 80% or less - About 35 110% of rated voltage 30% or more Single Reference value: 94.07 (60 Hz) About 0.9 to about 1.1 (60 Hz) Reference value: 54.75 (60 Hz)   1PC 1 MY3N AC200/220 02492917 14.99 SGD
In stock
5A 5 5 - 85%RH nil available 1000m/s<SUP>2</SUP> AC220V 2A Ag Plug-in terminal AC220V 5A nil 3c 250 11 AC100/110 DC5V 1mA 200m/s<SUP>2</SUP> Standard type 1800 3 18000 Under 80% - Approx. 35 110% of rated voltage More than 30 % Single Reference value: 24.6 (60 Hz) Approx. 0.9 to about 1.1 (60 Hz) Reference value: 14.54 (60 Hz)   1PC 1 MY3N AC100/110 32729776 14.99 SGD
In stock
5A 5 5 - 85%RH Not available Not available 1000m/s<SUP>2</SUP> DC24V 2A Ag Plug-in terminals DC24V 5A Not available 3c 125 11 DC12 DC5V 1mA 200m/s<SUP>2</SUP> Standard form 1800 3 18000 80% or less - About 35 110% of rated voltage 10% or more Single Reference value: 1.37 (60 Hz) About 0.9 Reference value: 0.73 (60 Hz)   1PC 1 MY3 DC12 35080385 12.99 SGD
In stock
ADD TO CART
Customer Reviews
5 star 3
4 star 0
3 star 1
2 star 0
1 star 0
Review Rating: 4.50
4 Customer Reviews
The reviews are automatic translation.
Emergency stop circuit
5
From Japan
On 2017-12-13 17:59:27
I was saved because the response of the delivery date was fast. I will place an order as soon as possible.
This review is about item#2492892.
Used for relay circuit in compressor
5
From Japan
On 2017-11-01 00:05:34
It is easy to understand ON / OFF because the LED lights up during operation, this series is convenient because it is easy to distinguish because AC is red LED and DC is green LED.
This review is about item#2492917.
Agriculture
5
From Japan
On 2017-05-22 17:36:14
I am saved because there is no place to buy a lot of electric parts in individuals because it is a country so close.
This review is about item#2492892.
Relay output with timer
3
From Japan
On 2015-04-03 16:50:33
Because there is no stock for 3 circuits in the neighborhood, I was grateful that I could easily purchase it quickly.
This review is about item#02492883.

Related Products