Buy more than* S$200* and get FREE SHIPPING

Z-15G Push Button Type

4.33 (3)
Caution
This product is manufactured in Japanese standards. Please check the specification before you order.
Contact Materials
Silver
Contact Specification
Rivet
PTI Tracking Characteristics
175
Appliance Classes
Class I
Classification
Standard
Contact Interval
0.5mm
...see all>
Product Options
ADD TO CART
Weight (g) TRUSCO Part Number Ambient Humidity Impact Resistance Force for Operating (OF) (N) Contact Resistance (mohm) Rated Current (A) Operating Ambient Temperature (deg C) Insulation Resistance (Mohm) Electrical Durability Allowable Operating Speed Actuator Type Mechanical Durability Restriction Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Weight (g) TRUSCO Part Number Ambient Humidity Impact Resistance Force for Operating (OF) (N) Contact Resistance (mohm) Rated Current (A) Operating Ambient Temperature (deg C) Insulation Resistance (Mohm) Electrical Durability Allowable Operating Speed Actuator Type Mechanical Durability Restriction Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
About36 - 35 to 95%RH Max1000m/s2 Max5.3 15 or less (initial value) - (No freezing) -15 to +80 More than 100 (at DC500V mega) 500000 times or more 0.01mm to 1m/s Spring pushbutton (OP Large) 15 million times or more *[No return] You cannot return this product. For details, see FAQ. 1PC 1 Z-15GK355 35501067 20.99 SGD
Shipped after 2018-04-27
About26 - 35 to 95%RH Max1000m/s2 Max5.3 15 or less (initial value) - (No freezing) -15 to +80 More than 100 (at DC500V mega) 500000 times or more 0.01mm to 1m/s Spring pushbutton (OP 2) 15 million times or more *[No return] You cannot return this product. For details, see FAQ. 1PC 1 Z-15GK55 35501051 24.99 SGD
Shipped after 2018-04-27
About50 - 35 to 95%RH Max1000m/s2 Max5.29 15 or less (initial value) - (No freezing) -15 to +80 More than 100 (at DC500V mega) 500000 times or more 0.01mm to 1m/s Spring Fine Push button type 15 million times or more *[No return] You cannot return this product. For details, see FAQ. 1PC 1 Z-15GS55 35501094 24.99 SGD
Shipped after 2018-04-27
- - 35 to 95%RH Max1000m/s2 Max5.29 15 or less (initial value) - (No freezing) -15 to +80 More than 100 (at DC500V mega) 500000 times or more 0.01mm to 1m/s Spring Fine Push button type 15 million times or more *[No return] You cannot return this product. For details, see FAQ. 1PC 1 Z-15GS55-B 35501103 24.99 SGD
Shipped after 2018-04-27
- - 35 to 95%RH Max1000m/s2 Max5.3 15 or less (initial value) - (No freezing) -15 to +80 More than 100 (at DC500V mega) 500000 times or more 0.01mm to 1m/s Spring pushbutton (OP Large) 15 million times or more   1PC 1 Z-15GK355-B 35501076 18.99 SGD
In stock
About31 - 35 to 95%RH Max1000m/s2 2.45 to 4.22 15 or less (initial value) 15 (No freezing) -15 to +80 More than 100 (at DC500V mega) 500000 times or more 0.01mm to 1m/s Pin plunger models 15 million times or more   1PC 1 Z-15G55-B 35501006 12.99 SGD
In stock
- - 35 to 95%RH Max1000m/s2 - 15 or less (initial value) 15 (No freezing) -15 to +80 More than 100 (at DC500V mega) 500000 times or more 0.01mm to 1m/s Spring short push button type 15 million times or more   1PC 1 Z-15GDA55-B5V 35501042 19.99 SGD
In stock
- - 35 to 95%RH Max1000m/s2 Max5.3 15 or less (initial value) - (No freezing) -15 to +80 More than 100 (at DC500V mega) 500000 times or more 0.01mm to 1m/s Spring pushbutton (OP Large) 15 million times or more *[No return] You cannot return this product. For details, see FAQ. 1PC 1 Z-15GK3A55-B5V 35501085 24.99 SGD
Shipped after 2018-04-26
- - 35 to 95%RH Max1000m/s2 2.45 to 4.22 15 or less (initial value) - (No freezing) -15 to +80 More than 100 (at DC500V mega) 500000 times or more 0.01mm to 1m/s Pin plunger models 15 million times or more *[No return] You cannot return this product. For details, see FAQ. 1PC 1 Z-15GA55-B5V 35501015 19.99 SGD
Shipped after 2018-04-27
About25 - 35 to 95%RH Max1000m/s2 Max5.29 15 or less (initial value) 15 (No freezing) -15 to +80 More than 100 (at DC500V mega) 500000 times or more 0.01mm to 1m/s Spring short push button type 15 million times or more   1PC 1 Z-15GD55 35501033 18.99 SGD
In stock
About 22 102-0935 35 - 85%RH Maximum 1000m/s<sup>2</sup> 2.45 - 3.43 15 or less (initial value) 15 -25 to 80 (however, no freezing) More than 100 (with DC500V mega) More than 500,000 times 0.01mm - 1m/s Pin push button type More than20,000,000 times   1PC 1 Z-15G 02087285 8.99 SGD
In stock
- - 35 - 95%RH Maximum 1000m/s<sup>2</sup> 2.45 - 3.43 15 or less (initial value) 15 -15-80 (not in cases of freezing) More than 100 (with DC500V mega) More than 500,000 times 0.01mm - 1m/s short spring push button type More than 10,000,000 times   1PC 1 Z-15GD55-B 02503706 18.99 SGD
In stock
About 25 102-1044 35 - 85%RH Maximum 1000m/s<sup>2</sup> 2.45 - 3.43 Below 15 (initial value) 15 -25 to 80 (however, do not freeze) 100 or more (for DC500V meggers) More than 500,000 times 0.01mm - 1m/s Short spring push button type 10,000,000 times or more   1PC 1 Z-15GD 02503697 9.99 SGD
In stock
About 34 102-1028 35 - 85%RH Maximum 1000m/s<sup>2</sup> 2.45 - 3.43 Below 15 (initial value) 15 -25 to 80 (however, do not freeze) 100 or more (for DC500V meggers) More than 500,000 times 0.01mm - 1m/s Spring thin push button type 10,000,000 times or more   1PC 1 Z-15GS-B 02503821 10.99 SGD
In stock
About 24 102-1001 35 - 85%RH Maximum 1000m/s<sup>2</sup> 2.45 - 3.43 15 or less (initial value) 15 -25 to 80 (however, no freezing) More than 100 (with DC500V mega) More than 500,000 times 0.01mm - 1m/s Spring thin push button type More than 10,000,000 times   1PC 1 Z-15GS 02087522 10.99 SGD
In stock
About 32 102-0986 35 - 85%RH Maximum 1000m/s<sup>2</sup> 2.45 - 3.43 Below 15 (initial value) 15 -25 to 80 (however, do not freeze) 100 or more (for DC500V meggers) More than 500,000 times 0.01mm - 1m/s Pin push button type More than 20,000,000 times or more   1PC 1 Z-15G-B 02503681 8.99 SGD
In stock
- 102-1061 35 - 85%RH Maximum 1000m/s<sup>2</sup> 2.45 - 3.43 Below 15 (initial value) 15 -25 to 80 (however, do not freeze) 100 or more (for DC500V meggers) More than 500,000 times 0.01mm - 1m/s Short spring push button type 10,000,000 times or more   1PC 1 Z-15GD-B 02503715 9.99 SGD
In stock
- - 35 - 95%RH Maximum 1000m/s<sup>2</sup> 2.45 - 3.43 Below 15 (initial value) 15 -15 to 80 (however, do not freeze over) 100 or more (for DC500V meggers) More than 500,000 times 0.01mm - 1m/s Spring push button type (OP medium) 10,000,000 times or more   1PC 1 Z-15GK55-B 02503724 18.99 SGD
In stock
ADD TO CART
Customer Reviews
5 star 2
4 star 0
3 star 1
2 star 0
1 star 0
Review Rating: 4.33
3 Customer Reviews
The reviews are automatic translation.
During machine maintenance
5
From Japan
On 2017-11-14 23:17:39
It is attached to the processing machine that is used regularly. Approximately 30 units repeatedly turn on / off about 500 times each day for several decades It will be broken with a lifetime by chance. The length of this lifetime is amazing and disgusted.
This review is about item#2503681.
We will use it to keep the water level of the plantation constant.
5
From Japan
On 2012-03-17 16:23:44
Products are cheap and saved. The feeling of use is good, the switch made by another company is different type, but because there is no spring, the reaction is too early to use. The Omron Z - 15 GS switch has a spring, a certain amount of force is applied No previous signal reset is done.
This review is about item#02087522.
pressure switch
3
From Japan
On 2008-02-12 20:58:36
Because the parts up to now have been broken and replaced
This review is about item#02503821.

Related Products