Buy more than* S$200* and get FREE SHIPPING

Spider Max Safe Sneaker

4.40 (10)
Foot Width
3E, 3E, 3E
Standard Weight (g/1 leg)
455(26.0cm), 455(26.0cm), 227.5 (26.0-cm one leg)
Material (Sole)
EVA, synthetic rubber, EVA, synthetic rubber
Color
White, White
...see all>
Product Options
ADD TO CART
Size (cm) Material (toe core) Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Size (cm) Material (toe core) Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
22.5, 22.5, 22.5 steel, Made of steel 1Pair 1 #6000 06984817 63.99 SGD
Shipped after 2018-04-23
23, 23, 23.0 steel, steel made 1Pair 1 #6000 06984826 62.99 SGD
Shipped after 2018-04-23
23.5, 23.5, 23.5 steel, steel made 1Pair 1 #6000 07008206 62.99 SGD
Shipped after 2018-04-23
24, 24, 24.0 steel, steel made 1Pair 1 #6000 07008215 62.99 SGD
Shipped after 2018-04-23
24.5, 24.5, 24.5 steel, steel made 1Pair 1 #6000 06984835 62.99 SGD
Shipped after 2018-04-23
25, 25, 25.0 steel, steel made 1Pair 1 #6000 06984844 62.99 SGD
Shipped after 2018-04-23
25.5, 25.5, 25.5 steel, Made of steel 1Pair 1 #6000 06984853 62.99 SGD
Shipped after 2018-04-23
26, 26, 26.0 steel, steel made 1Pair 1 #6000 06984862 62.99 SGD
Shipped after 2018-04-23
26.5, 26.5, 26.5 steel, steel made 1Pair 1 #6000 06984871 63.99 SGD
Shipped after 2018-04-23
27, 27, 27.0 steel, steel made 1Pair 1 #6000 06984887 63.99 SGD
Shipped after 2018-04-23
28, 28, 28.0 steel, Made of steel 1Pair 1 #6000 06984905 63.99 SGD
Shipped after 2018-04-23
29, 29, 29.0 steel, Made of steel 1Pair 1 #6000 06984923 63.99 SGD
Shipped after 2018-05-01
ADD TO CART
Customer Reviews
5 star 6
4 star 3
3 star 0
2 star 1
1 star 0
Review Rating: 4.40
10 Customer Reviews
The reviews are automatic translation.
Inspection work on civil engineering / construction site
4
From Japan
On 2017-10-19 15:04:26
It is very slippery and very good As others say it is bigger It may be as small as 1 size
This review is about item#06984871.
Work on the roof
5
From Japan
On 2017-01-23 23:32:57
Anyway, it is hard to slip I think that it is the least slippery in the past
This review is about item#6984835.
Site work
5
From Japan
On 2015-11-06 10:38:16
It is very slippery, I always love it. However, because it lasts long, soil will be conspicuous if it is white ... We have a strong structure to put on until the grooves of the shoe disappears, so it is good that the same thing makes it easier for you to get more black But…
This review is about item#06984817.
Used for floor cleaning (during cleaning operation)
5
From Japan
On 2015-04-14 13:45:21
Without any discomfort, it is less slippery, without the trouble of shoelaces, I am very happy. Since it can also be used as a daily life shoe, I think that it is good if there are color variations or light weight things without prior core. You can feel amazing anti-slip power with a rainy convenience store floor (ceramic tile).
This review is about item#06984862.
Woodworking work
5
From Japan
On 2014-04-13 20:37:05
I am very impressed by trying it on my own, this time I purchase it even for employees. The outsole of the shoe sole is preeminent. Do not slip, do not twitch, do not get tired.
This review is about item#06984817.
Machine tool maintenance
5
From Japan
On 2013-06-19 22:54:03
Even in an environment where oil and water are mixed, it hardly slips.
This review is about item#06984887.
Slinging
5
From Japan
On 2013-04-30 00:12:47
I like the slip on the V sole. I want you to handle other colors as well.
This review is about item#06984871.
Manufacturing work, there are so many walks, sometimes climbing machines.
2
From Japan
On 2011-03-12 19:45:25
The attachment of the belt is very good in this hand. If you use it you feel that the back of the instep pad does not have a feeling that the belt bites into your feet Bottom grip is wonderful and works on the machine It is suitable for. What is regrettable regardless of size, is it not suitable for walking from the point where the fingertip is cramped against the little finger from the shape of the cup, but if it does not get this, the evaluation goes up at once.
This review is about item#06984887.
Warehouse work
4
From Japan
On 2009-05-19 11:22:11
It is light and comfortable to wear. Since the size is large, I should have made it 0.5 cm smaller than usual. .
This review is about item#06984871.
I am using it not only for on-site work but also for work at workshops and for regular commuting.
4
From Japan
On 2009-01-07 20:34:30
The shoe sole does not slip, there is nothing to lose, the condition of the cushion, it does not decrease This is the highest. Actually I have sandal shoes for doing summer office work, the bottom did not mind. I cut out the bottom of Spider Max that the main body has become corrupted and use it by pasting it on sandals. It looks bad, but the workability has improved a lot. Desirably, the durability of the shoe main body is insufficient.
This review is about item#06984853.

Related Products