Buy more than* S$200* and get FREE SHIPPING

Product Options
ADD TO CART
Dimension G (phi mm) Dimension F (mm) Allowable Clamping Force (N) Dimensions A (mm) Allowable Load (N) Turning Radius (mm) Dimension G(mm) Dimension G (phi mm) Dimension H (mm) Dimensions N (mm) Lever Color Weight (g) Dimensions M (mm) Dimension E (phi mm) Number of Gears Material (Screwed Part) Dimension K(mm) Dimensions E (mm) Dimensions J (mm) Type Dimensions D (mm) Dimensions C (mm) TRUSCO Part Number Dimensions B (mm) 2014 TRUSCO Published Page Dimension D (phi mm) Restriction Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Dimension G (phi mm) Dimension F (mm) Allowable Clamping Force (N) Dimensions A (mm) Allowable Load (N) Turning Radius (mm) Dimension G(mm) Dimension G (phi mm) Dimension H (mm) Dimensions N (mm) Lever Color Weight (g) Dimensions M (mm) Dimension E (phi mm) Number of Gears Material (Screwed Part) Dimension K(mm) Dimensions E (mm) Dimensions J (mm) Type Dimensions D (mm) Dimensions C (mm) TRUSCO Part Number Dimensions B (mm) 2014 TRUSCO Published Page Dimension D (phi mm) Restriction Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
10 24 3100 40 100 30 - - 4 - Silver 30 - 10.5 16 - 9 - M5x0.8 - - 37 107-9212 33 1-1710 14   1PC 1 KF5 02037007 -
Discontinued
[x]
10 24 4300 40 170 30 - - 4 - Silver 30 - 10.5 16 - 9 - M6x1 - - 37 107-9221 33 1-1710 14   1PC 1 KF6 02037016 13.99 SGD
Shipped after 2018-02-23
13.5 29 8000 65 210 55 - - 6.5 - Silver 80 - 15.5 20 - 12 - M8x1.25 - - 50 107-9239 46 1-1710 18.5   1PC 1 KF8 02037025 18.99 SGD
In stock
10 24 - 40 - - 10 - 4 1 - 30 5.5 - 16 Steel 9 10.5 M4x0.7 - 14 37 - 33 - 14 *[No return] You cannot return this product. For details, see FAQ. 1PC 1 KF4 38697197 11.99 SGD
Shipped after 2018-02-27
- 37.5 12800 80 380 70 - 16 10 - Silver 120 - 17 22 - 14 - M10x1.5 Clamp lever - 62 107-9247 58 - 22   1PC 1 KF10 02036973 19.99 SGD
In stock
- 42.5 18600 95 530 85 - 19 10 - Silver 190 - 19 24 - 17 - M12x1.75 Clamp lever - 71 107-9255 67 - 26   1PC 1 KF12 02036982 22.99 SGD
In stock
- 51 33500 110 860 100 - 23 12 - Silver 300 - 22 26 - 23 - M16x2 Clamp lever - 84 107-9263 79 - 31   1PC 1 KF16 02036991 27.99 SGD
In stock
ADD TO CART
Customer Reviews
5 star 0
4 star 1
3 star 0
2 star 0
1 star 0
Review Rating: 4.00
1 Customer Reviews
The reviews are automatic translation.
Old use item purchased screw threads replaced by replacement items
4
From Japan
On 2017-07-25 18:05:45
I am using it as an old used item without inferior, I am expecting whether the price is normal and the use elapsed years can be used around 10 years.
This review is about item#2036982.

Related Products