Buy more than* S$200* and get FREE SHIPPING

Kf Clamping Lever, Male Screw / Standard Type

5.00 (1)
Lever Color
Silver
...see all
Product Options
ADD TO CART
Dimensions L (mm) Dimension G (phi mm) Weight (g) Material (Screwed Part) Dimension E (phi mm) Number of Gears Dimensions E (mm) Dimensions J (mm) Dimensions D (mm) Dimensions C (mm) Type TRUSCO Part Number Dimensions B (mm) Dimension G (phi mm) Dimension D (phi mm) Dimension F (mm) Dimensions N (mm) Dimensions A (mm) Dimensions M (mm) Turning Radius (mm) Allowable Clamping Force (N) Dimension H (mm) Allowable Load (N) Restriction Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Dimensions L (mm) Dimension G (phi mm) Weight (g) Material (Screwed Part) Dimension E (phi mm) Number of Gears Dimensions E (mm) Dimensions J (mm) Dimensions D (mm) Dimensions C (mm) Type TRUSCO Part Number Dimensions B (mm) Dimension G (phi mm) Dimension D (phi mm) Dimension F (mm) Dimensions N (mm) Dimensions A (mm) Dimensions M (mm) Turning Radius (mm) Allowable Clamping Force (N) Dimension H (mm) Allowable Load (N) Restriction Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
30 - 360 - 22 26 - M16x2 - 84 Clamplever - 79 23 31 51 1.5 110 7.5 100 33500 12 860   1PC 1 KR16x30 02037131 29.51 SGD
In stock
15 - 31 Steel 10.5 16 10.5 M4x0.7 14 37 - - 33 - 14 24 1 40 5.5 30 1800 4 70 *[No return] You cannot return this product. For details, see FAQ. 1PC 1 KR4x15 38697337 16.43 SGD
Shipped after 2017-06-01
25 - 82 - 15.5 20 - M8x1.25 - 50 - - 46 - 18.5 29 1 65 5.5 55 8000 6.5 290   1PC 1 KR8x25 02037296 19.70 SGD
In stock
25 - 34 - 10.5 16 - M6x1 - 37 - - 33 - 14 24 1 40 5.5 30 4300 4 215   1PC 1 KR6x25 02037253 15.35 SGD
Shipped after 2017-05-29
15 - 31 - 10.5 16 - M6x1 - 37 - - 33 - 14 24 1 40 5.5 30 4300 4 215   1PC 1 KR6x15 02037235 19.09 SGD
Shipped after 2017-05-29
30 - 35 - 10.5 16 - M5x0.8 - 37 - - 33 - 14 24 1 40 5.5 30 3100 4 135   1PC 1 KR5x30 02037217 16.43 SGD
Shipped after 2017-05-29
25 - 34 - 10.5 16 - M5x0.8 - 37 - - 33 - 14 24 1 40 5.5 30 3100 4 135   1PC 1 KR5x25 02037201 16.43 SGD
Shipped after 2017-05-29
10 - 30 - 10.5 16 - M5x0.8 - 37 - - 33 - 14 24 1 40 5.5 30 3100 4 135   1PC 1 KR5x10 02037174 16.43 SGD
Shipped after 2017-05-29
20 - 33 - 10.5 16 - M5x0.8 - 37 - - 33 - 14 24 1 40 5.5 30 3100 4 135   1PC 1 KR5x20 02037192 19.09 SGD
Shipped after 2017-05-29
10 - 30 - 10.5 16 - M6x1 - 37 - - 33 - 14 24 1 40 5.5 30 4300 4 215   1PC 1 KR6x10 02037226 15.16 SGD
Shipped after 2017-05-29
25 - 215 - 19 24 - M12x1.75 - 71 - - 67 - 26 42.5 1.5 95 7.5 85 18600 10 640   1PC 1 KR12x25 02037086 24.40 SGD
In stock
50 - 150 - 17 22 - M10x1.5 - 62 - - 58 - 22 37.5 1 80 5.5 70 12800 10 445   1PC 1 KR10x50 02037077 24.21 SGD
In stock
60 - 400 - 22 26 - M16x2 - 84 - - 79 - 31 51 1.5 110 7.5 100 33500 12 1300   1PC 1 KR16x60 02037165 31.96 SGD
Shipped after 2017-05-29
10 - 30 Steel 10.5 16 10.5 M4x0.7 14 37 - - 33 - 14 24 1 40 5.5 30 1800 4 70 *[No return] You cannot return this product. For details, see FAQ. 1PC 1 KR4x10 38697321 16.43 SGD
Shipped after 2017-06-01
25 - 133 - 17 22 - M10 x 1.5 - 62 Clamp lever - 58 - 22 37.5 1 80 5.5 70 12800 10 445   1PC 1 KR10x25 02037043 21.41 SGD
In stock
20 - 81 - 15.5 20 - M8 x 1.25 - 50 Clamp lever - 46 - 18.5 29 1 65 5.5 55 8000 6.5 290   1PC 1 KR8x20 02037287 19.70 SGD
In stock
15 - 80 - 15.5 20 - M8x1.25 - 50 - - 46 - 18.5 29 1 65 5.5 55 8000 6.5 290   1PC 1 KR8x15 02037271 24.21 SGD
Shipped after 2017-05-29
15 - 31 - 10.5 16 - M5x0.8 - 37 - - 33 - 14 24 1 40 5.5 30 3100 4 135   1PC 1 KR5x15 02037183 19.09 SGD
Shipped after 2017-05-29
50 - 390 - 22 26 - M16x2 - 84 - - 79 - 31 51 1.5 110 7.5 100 33500 12 1300   1PC 1 KR16x50 02037156 32.23 SGD
In stock
40 - 375 - 22 26 - M16x2 - 84 - - 79 - 31 51 1.5 110 7.5 100 33500 12 1300   1PC 1 KR16x40 02037147 32.23 SGD
In stock
20 10 33 - 10.5 16 - M6x1 - 37 Clamp lever - 33 - 14 24 - 40 - 30 4300 4 170   1PC 1 KR6x20 02037244 15.16 SGD
In stock
30 10 35 - 10.5 16 - M6x1 - 37 Clamp lever - 33 - 14 24 - 40 - 30 4300 4 170   1PC 1 KR6x30 02037262 15.35 SGD
In stock
30 13.5 83 - 15.5 20 - M8x1.25 - 50 Clamp lever 107-9417 46 - 18.5 29 - 65 - 55 8000 6.5 210   1PC 1 KR8x30 02037305 19.70 SGD
In stock
40 13.5 85 - 15.5 20 - M8x1.25 - 50 Clamp lever 110-7569 46 - 18.5 29 - 65 - 55 8000 6.5 210   1PC 1 KR8x40 02037314 20.98 SGD
In stock
20 16 130 - 17 22 - M10x1.5 - 62 Clamp lever - 58 - 22 37.5 - 80 - 70 12800 10 380   1PC 1 KR10x20 02037034 21.41 SGD
In stock
30 16 140 - 17 22 - M10x1.5 - 62 Clamp lever - 58 - 22 37.5 - 80 - 70 12800 10 380   1PC 1 KR10x30 02037052 21.41 SGD
In stock
40 16 145 - 17 22 - M10x1.5 - 62 Clamp lever - 58 - 22 37.5 - 80 - 70 12800 10 380   1PC 1 KR10x40 02037061 24.21 SGD
In stock
30 19 220 - 19 24 - M12x1.75 - 71 Clamp lever - 67 - 26 42.5 - 95 - 85 18600 10 530   1PC 1 KR12x30 02037095 24.40 SGD
In stock
40 19 225 - 19 24 - M12x1.75 - 71 Clamp lever - 67 - 26 42.5 - 95 - 85 18600 10 530   1PC 1 KR12x40 02037104 25.98 SGD
In stock
50 19 230 - 19 24 - M12x1.75 - 71 Clamp lever - 67 - 26 42.5 - 95 - 85 18600 10 530   1PC 1 KR12x50 02037113 25.98 SGD
Shipped after 2017-05-29
60 19 240 - 19 24 - M12x1.75 - 71 Clamp lever - 67 - 26 42.5 - 95 - 85 18600 10 530   1PC 1 KR12x60 02037122 25.98 SGD
In stock
ADD TO CART
Customer Reviews
5 star 1
4 star 0
3 star 0
2 star 0
1 star 0
Review Rating: 5.00
1 Customer Reviews
The reviews are automatic translation.
To repair parts of the machine
5
From Japan
On 2016-03-16 17:18:41
This component was used to clamp part of a certain company A processing machine, Was replaced with frosted decrease was genuine parts. It was saved and can be cheaper repair.
This review is about item#02037034.

Related Products