Buy more than* S$200* and get FREE SHIPPING
Due to the maintenance, we will close our website on June/19 9:00-10:00 and June/23 0:00-0:30 JST. All customers cannot shop on our website during the time. Thank you.

Engineering Plastic Handwheel

5.00 (1)
Material (handlebar)
Polypropylene
Color
Black
...see all>
Product Options
ADD TO CART
Dimension B (phi mm) TRUSCO Part Number The Number of Spokes Dimension G(mm) Dimensions C (mm) Dimensions E (mm) Dimensions D (mm) Dimension F (mm) Dimensions A (mm) Type Dimension H (mm) 2014 TRUSCO Published Page Dimensions L (mm) Material (insert) Weight (g) Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Dimension B (phi mm) TRUSCO Part Number The Number of Spokes Dimension G(mm) Dimensions C (mm) Dimensions E (mm) Dimensions D (mm) Dimension F (mm) Dimensions A (mm) Type Dimension H (mm) 2014 TRUSCO Published Page Dimensions L (mm) Material (insert) Weight (g) Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
43 105-8231 3 10 27 22 27 15 100 - 35 1-1711 M8x1.25 FC200 (black dyed) 170 1PC 1 NRP100 02033464 10.99 SGD
In stock
47 105-8258 3 12 29 24 29 15 125 - 47 1-1711 M8x1.25 FC200 (black dyed) 235 1PC 1 NRP125 02033473 13.99 SGD
Shipped after 2018-06-25
51 105-8274 3 14 32 26 31 16 140 - 52 1-1711 M10x1.5 FC200 (black dyed) 300 1PC 1 NRP140 02033482 17.99 SGD
Shipped after 2018-06-25
70 - 5 20 54 48 45 25 315 - 132 - M12x1.75 FC200 (black dyed) 1600 1PC 1 NRP315 09978875 73.99 SGD
Shipped after 2018-06-25
58 105-8312 3 17 39 33 37 20 200 No grip handle 80 1-1711 M10x1.5 FC200(blackdyed) 580 1PC 1 NRP200 02033507 29.99 SGD
Shipped after 2018-06-25
62 105-8428 5 18 44 38 40 25 250 No grip handle 100 1-1711 M12x1.75 FC200(blackdyed) 900 1PC 1 NRP250 02033516 48.99 SGD
Shipped after 2018-06-25
ADD TO CART
Customer Reviews
5 star 1
4 star 0
3 star 0
2 star 0
1 star 0
Review Rating: 5.00
1 Customer Reviews
The reviews are automatic translation.
In the unlikely event that the motor does not turn on, it is attached so that it can be opened and closed manually.
5
From Japan
On 2016-05-18 19:37:05
The price is cheap and the product is stable. I am using it for nearly 20 years.
This review is about item#02033464.

Related Products