Buy more than* S$200* and get FREE SHIPPING

Steel Rotation Grip

5.00 (6)
Caution
When slinging the dimensions of C parts in the spanner there is a "notch cutting"
Specification
Rotating grip, screw-in type
...see all>
Product Options
ADD TO CART
Weight (g) Material 2014 TRUSCO Published Page TRUSCO Part Number Double-sided Width (F)(mm) Dimension E Dimensions C (mm) Dimensions B (mm) Dimensions D (mm) Dimension F (mm) Dimensions A (mm) Screw Diameter Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Weight (g) Material 2014 TRUSCO Published Page TRUSCO Part Number Double-sided Width (F)(mm) Dimension E Dimensions C (mm) Dimensions B (mm) Dimensions D (mm) Dimension F (mm) Dimensions A (mm) Screw Diameter Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
525 SUM22 (hard chrome plated) 1-1713 105-8134 19 M16x2 22 120 22 19 36 M16 1PC 1 RA36 02034322 31.99 SGD
In stock
45 SUM22 (hard chrome plating) - 105-8070 8 M6x1 10 53 13 8 16 M6 1PC 1 RA16 02034286 8.99 SGD
In stock
90 SUM22 (hard chrome plating) - 105-8088 10 M8x1.25 13 67 15 10 20 M8 1PC 1 RA20 02034295 11.99 SGD
In stock
170 SUM22 (hard chrome plating) - 105-8096 13 M10x1.5 16 85 18 13 25 M10 1PC 1 RA25 02034304 13.99 SGD
In stock
360 SUM22 (hard chrome plating) - 105-8118 17 M12x1.75 20 107 20 17 32 M12 1PC 1 RA32 02034313 22.99 SGD
In stock
ADD TO CART
Customer Reviews
5 star 6
4 star 0
3 star 0
2 star 0
1 star 0
Review Rating: 5.00
6 Customer Reviews
The reviews are automatic translation.
Machine Vice Handle
5
From Japan
On 2016-08-11 19:23:30
Making is solid and easy to grasp. I think that it is a good product.
This review is about item#2034295.
Used for special envoy tool
5
From Japan
On 2016-03-22 20:01:35
It was the best in all sizes used as a special envoy tool
This review is about item#02034286.
It is necessary to rotate machine up and down.
5
From Japan
On 2016-03-16 15:06:45
I have not replaced it for nearly 20 years, but I found it by chance and it was inexpensive so I bought it.
This review is about item#02034304.
Repair of special press
5
From Japan
On 2014-07-18 20:27:28
Since it is a maker item, it can be used without problems
This review is about item#02034304.
For winch handle making
5
From Japan
On 2013-12-16 22:32:33
Was good
This review is about item#02034313.
On the handle of three rolls
5
From Japan
On 2009-01-20 08:42:48
I am satisfied with making firmly for price!
This review is about item#02034295.

Related Products