Buy more than* S$200* and get FREE SHIPPING

High-Altitude Safety Shoes, Black Panther

4.34 (59)
Foot Width
3E, 3E, 3E
Standard Weight (g/1 leg)
550(25.5cm), 550(25.5cm), 550(25.5cm)
Material (Sole)
Urethane foam (two layers), Two layers of foaming urethane structure
Structure
Four-layer structure one layer: polyurethane two-layer: special material 3 layer was blended coal: urethane sponge four layers: antibacterial dry cloth, four-layer structure first layer: -- polyurethane second layer: -- special charcoal blended raw material third layer: -- urethane sponge fourth layer: -- antibacterial deodorization dry cloth
Color
black, Black
Specification
Oil-resistant, dry mesh, Oil proof Dry mesh
...see all>
Product Options
ADD TO CART
Size (cm) Length (cm) Material (heel part) Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Size (cm) Length (cm) Material (heel part) Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
24, 24, 24.0 - cowhide, Cow leather 1Pair 1 ZA-08 06984214 63.99 SGD
Shipped after 2018-05-28
24.5, 24.5, 24.5 - cowhide, Cow leather 1Pair 1 ZA-08 06984223 64.99 SGD
Shipped after 2018-05-28
25, 25, 25.0 - cowhide, Cow leather 1Pair 1 ZA-08 06984232 64.99 SGD
Shipped after 2018-05-28
25.5, 25.5, 25.5 - cowhide, Oxhide 1Pair 1 ZA-08 06984241 63.99 SGD
Shipped after 2018-05-28
26, 26, 26.0 24.0, 24.0, 24.0 cowhide, Oxhide 1Pair 1 ZA-08 06984257 63.99 SGD
Shipped after 2018-05-28
26.5, 26.5, 26.5 - cowhide, Oxhide 1Pair 1 ZA-08 06984266 65.99 SGD
Shipped after 2018-05-28
27, 27, 27.0 - cowhide, Cow leather 1Pair 1 ZA-08 06984275 64.99 SGD
Shipped after 2018-05-28
28, 28, 28.0 - cowhide, Oxhide 1Pair 1 ZA-08 06984284 64.99 SGD
Shipped after 2018-05-28
ADD TO CART
Customer Reviews
5 star 36
4 star 14
3 star 4
2 star 3
1 star 2
Review Rating: 4.34
59 Customer Reviews
The reviews are automatic translation.
Used for security
5
From Japan
On 2017-10-23 14:53:12
Work pattern I wore various safety shoes, but this black panther is my third pair. I admire that making this product so well even if I have it well possessed. I think that people who see this will be purchased once.
This review is about item#6984232.
for work
4
From Japan
On 2017-08-24 22:48:48
The thing is good so so. Even if it is the same size, it may be a little bigger than the one I have used so far, so it might be better. Also, the middle velcro strap is too short. I can not use it unless it is made longer.
This review is about item#6984275.
For motorcycles
5
From Japan
On 2017-07-24 20:48:48
It is unexpectedly good. The appearance is not for boots for motorcycles, but if you intend to divide it and use it, it is not bad at all. Including long distance unpaved forest road. I used it when driving 300 km / day, it is lighter and more comfortable than the overseas made high-priced boots I used to use.
This review is about item#6984275.
When working on elevation
5
From Japan
On 2017-07-14 11:20:57
It is lighter than the safety shoes that I used to date, and work efficiency has improved.
This review is about item#6984257.
Work in the factory
4
From Japan
On 2017-03-05 09:15:33
It became my second pair on this purchase. I also suggested it to people at work and bought them instead. By the way, these shoes are very good in feeling of the sole, it is light, and in the winter the feet are also warm and very useful. However, I think it would be better to make the length of the thinner band that tightens the instep of the foot a little longer (1 to 2 cm). It is such a feeling in my case. I am thinking that I would like to buy these shoes at the time of the next purchase (improvement) Thank you.
This review is about item#6984275.
For elevation work
5
From Japan
On 2017-01-25 08:44:51
It is hard to get tired when you are elevated. Just because the part rubbed against the inner pillar is a little weak, I would like you to reinforce it.
This review is about item#06984275.
During demolition work
4
From Japan
On 2017-01-11 20:26:01
It is purchase of the second pair! I bought the same thing better to fit the ankle. However, I feel like going to slip when I do a foothold work! I wish I had something other than black afterwards m (__) m
This review is about item#6984275.
When working
4
From Japan
On 2016-11-16 15:24:33
Many broad shoes, but this is slender and not used on a rainy day, so the effect of waterproof is still to be determined
This review is about item#6984257.
Working in forests, mountain streams
3
From Japan
On 2016-10-12 16:35:49
Wonder if it was a bit small, next time I will try to upsize.
This review is about item#6984266.
Repair of construction machine
4
From Japan
On 2016-07-04 21:45:45
Since I first bought the safety shoes that I bought with Monotaro, I studied not to follow the same rut, so I was fascinated by a review with a high rating and bought it like a devil did. Somewhat inappropriate for my work as I imagined from the beginning. It is slipping cheap. I think that the goods are very good. It is light and easy to walk by fitting to the whole foot. Just because the shoes themselves are slightly smaller, it is better to choose one size larger.

Related Products