Buy more than* S$200* and get FREE SHIPPING

Chipping caulking hammer

Caution
This product is manufactured in Japanese standards. Please check the specification before you order.
Piston Diameter (phi mm)
20.0
Blows (Hz)
50
Hose Nominal Diameter (phi mm)
9.5
Hose Mouthpiece Mounting Screw
PT3/8
Weight (kg)
2.6
Overall Length (mm)
273
...see all>
Product Options
ADD TO CART
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
1pc 1 FC-01SA-R 06962541 349.99 SGD
Shipped after 2018-01-29
ADD TO CART

Related Products