Buy more than* S$200* and get FREE SHIPPING

Flux Chipper

3.33 (3)
Hose Mouthpiece Mounting Screw
PT1/4
Stroke (mm)
16 (piston)
...see all>
Product Options
ADD TO CART
Piston Diameter (phi mm) Blows (Hz) Air Consumption (Nm3/min) Hose Nominal Diameter (phi mm) Weight (kg) Overall Length (mm) TRUSCO Part Number Others Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Piston Diameter (phi mm) Blows (Hz) Air Consumption (Nm3/min) Hose Nominal Diameter (phi mm) Weight (kg) Overall Length (mm) TRUSCO Part Number Others Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
20 90 0.14 (at the time of a blow) 9.5 1.0 182 125-4286 Chisel sole separately. 1PC 1 FCH-20F 06962575 229.99 SGD
In stock
20 90 0.14 (at the time of a blow) 6.3 0.8 176 125-4278 Chisel sold separately. 1PC 1 FCH-20 06962566 199.99 SGD
In stock
25 60 0.18 (at the time of a blow) 9.5 1.5 204 125-4294 Chisel sole separately. 1PC 1 FCH-25 06962584 309.99 SGD
In stock
ADD TO CART
Customer Reviews
5 star 1
4 star 0
3 star 1
2 star 1
1 star 0
Review Rating: 3.33
3 Customer Reviews
The reviews are automatic translation.
welding
2
From Japan
On 2016-02-08 12:28:40
I received it yesterday. Even if things are good, it is impossible to use immediately! Tagane selling separately is stated, but there is no attachment of a critical air inlet! Screw type and one-touch coupler are included or not usable. Even if only couplers are seen, I do not know which size!
This review is about item#06962566.
Used in stone sculpture
3
From Japan
On 2015-07-17 10:00:26
In the Fuji aircraft, I think that there is a tag of ultra steel chips for flux chipper FCH - 20, but do not handle it with monotaro like, or would you like to order each part, if you want the amount to match .
This review is about item#06962566.
Stone
5
From Japan
On 2014-05-09 23:40:11
I consume less air than I thought and use it very conveniently.
This review is about item#06962566.

Related Products