Buy more than* S$200* and get FREE SHIPPING

Baby Grinder, For Grindstones With An Axis

Air Consumption (Nm3/min)
0.40 (Maximum)
Hose Nominal Diameter (phi mm)
9.5
Hose Mouthpiece Mounting Screw
PT1/4
Collet Size (mm)
6
Grinding Wheel Thickness (mm)
13
Grinding Wheel Diameter (phi mm)
25
Screw Dimensions
5/16-24 UNF (COLLET MOUNTING, SCREW)
No Load Rotation Speed (min-1[r.p.m])
24000
...see all>
Product Options
ADD TO CART
Handle Shape Weight (kg) Overall Length (mm) TRUSCO Part Number Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Handle Shape Weight (kg) Overall Length (mm) TRUSCO Part Number Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Ring 0.60 171 124-7701 1PC 1 FG-26-20 06962462 -
Discontinued
[x]
Lever 0.50 179 124-7697 1PC 1 FG-26-10 06962453 -
Discontinued
[x]
ADD TO CART

Related Products