Buy more than* S$200* and get FREE SHIPPING

Extended Grinder

Air Consumption (Nm3/min)
0.40 (maximum)
Hose Nominal Diameter (phi mm)
9.5
Hose Mouthpiece Mounting Screw
PT1/4
Wheel Spindle Screw Size
6mm collet
Grinding Wheel Thickness (mm)
13
Grinding Wheel Diameter (phi mm)
25
No Load Rotation Speed (min-1[r.p.m])
24000
Maximum Peripheral Velocity (m/min)
2000 (grinding stone)
Weight (kg)
0.85
Overall Length (mm)
297
...see all
Product Options
ADD TO CART
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
1PC 1 FG-26-L-1 06962392 -
Discontinued
[x]
ADD TO CART

Related Products