Buy more than* S$200* and get FREE SHIPPING

Straight grinder

Hose Nominal Diameter (phi mm)
9.5
Hose Mouthpiece Mounting Screw
PT3/8
Grinding Wheel Hole Diameter (phi mm)
9.5
Grinding Wheel Thickness (mm)
13
Grinding Wheel Diameter (phi mm)
75
Screw Dimensions
3/8-16 W
No Load Rotation Speed (min-1[r.p.m])
12700
Overall Length (mm)
317
TRUSCO Part Number
124-9959
...see all>
Product Options
ADD TO CART
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
1pc 1 FG-3H-2 06962487 349.90 SGD
In stock
ADD TO CART

Related Products