Buy more than* S$200* and get FREE SHIPPING

Needle Scaler

5.00 (3)
Needle Length (mm)
180
Piston Diameter (phi mm)
25
Blows (Hz)
60
Air Consumption (Nm3/min)
0.18 (at the time of a blow)
Hose Nominal Diameter (phi mm)
9.5
Hose Mouthpiece Mounting Screw
PT1/4
Stroke (mm)
20(piston) 7 (needle)
Specification
3-mm needle
...see all
Product Options
ADD TO CART
Weight (kg) Overall Length (mm) Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Weight (kg) Overall Length (mm) Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
1.9 325 1PC 1 FNS-2(3mm) 06962593 379.90 SGD
In stock
2.5 371 1PC 1 FNS-2P(3mm) 06962602 419.90 SGD
Shipped after 2017-08-31
ADD TO CART
Customer Reviews
5 star 3
4 star 0
3 star 0
2 star 0
1 star 0
Review Rating: 5.00
3 Customer Reviews
The reviews are automatic translation.
Rust removal of iron
5
From Japan
On 2015-08-25 16:02:49
It is light and easy to use It is tough and can buy it was a correct answer
Removal of sputter after welding
5
From Japan
On 2014-06-21 14:09:45
I used the product of other manufacturer's high price for nearly 20 years, but I was amazed at the same level of usability by using this product.
This review is about item#06962593.
Used for welding slag removal and weld compression
5
From Japan
On 2011-08-09 18:01:21
Good workability, finished condition is good
This review is about item#06962593.

Related Products