Buy more than* S$200* and get FREE SHIPPING
Due to the maintenance, we will close our website on June/19 9:00-10:00 and June/23 0:00-0:30 JST. All customers cannot shop on our website during the time. Thank you.

Push Button Switch for Hoist, For The Indirect OperationCob60 Series

4.56 (43)
Rated Current (A)
5
Rated Insulation Voltage (V)
AC500
...see all>
Product Options
ADD TO CART
Compatible Cable Outside Diameter (phi mm) Number of Buttons Withstand Voltage Impact Resistance (Malfunction) Contacts Vibration Resistance (malfunction) Approximate Weight (kg) Connection Terminals Impact Resistance Outside Dimension (mm) Bushing Part Number Number of Contacts Type Relative Humidity Shape Restriction Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Compatible Cable Outside Diameter (phi mm) Number of Buttons Withstand Voltage Impact Resistance (Malfunction) Contacts Vibration Resistance (malfunction) Approximate Weight (kg) Connection Terminals Impact Resistance Outside Dimension (mm) Bushing Part Number Number of Contacts Type Relative Humidity Shape Restriction Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
14.3-15.5 - - 100m/s - - 0.34 - 500m/s 60x46x305 C15 4 - 45-85% -   1pc 1 COB62UNB 87331632 54.99 SGD
In stock
17.2 to 18.4 6 points (three sets) 1 minute AC2500V 100m/<sup>s</sup> 1a 10 to 55Hz double amplitude 1.0mm 0.43 M4 screw (crimping terminal type) 500m/s 60x46x366 C18 6 For micro current 45 to 85% Rainproof   1PC 1 COB 63W 35058895 97.99 SGD
In stock
14.3 to 15.5 4 points (2 sets) 1 minute AC2500V 100m/<sup>s</sup> 1a 10 to 55Hz double amplitude 1.0mm 0.34 M4 screw (crimping terminal type) 500m/s 60x46x305 C15 4 For micro current 45 to 85% Rainproof   1PC 1 COB 62W 35058886 61.99 SGD
In stock
17.2 to 18.4 12 points (six sets) 1 minute AC2500V 100m/s (One internal switching) 1a 10 to 55Hz double amplitude 1.0mm 0.77 M4 screw (crimping terminal type) 500m/s 70x46x555 C18 - - 45 to 85% -   1PC 1 COB 66 35058913 329.99 SGD
Shipped after 2018-06-26
17.2-18.4 - - 100m/s - - 0.43 - 500m/s 60x46x366 C18 6 - 45-85% - *[No return] You cannot return this product. For details, see FAQ. 1pc 1 COB63UNB 87331693 81.99 SGD
Shipped after 2018-07-09
15.7-17.1 - - 100m/s - - 0.55 - 500m/s 65x46x430 C17 8 - 45-85% - *[No return] You cannot return this product. For details, see FAQ. 1pc 1 COB64W 87331745 199.99 SGD
Shipped after 2018-07-17
11.4-12.6 - - 100m/s - - 0.23 - 500m/s 60x46x225 C125 2 - 45-85% -   1pc 1 COB61UNB 87331562 28.99 SGD
In stock
11.4 - 12.6 2 (1 set) AC2500V 1 minute 100m/<sup>s</sup> 1a 10 - 55Hz double amplitude 1.0mm 0.23 M4 screw (pressure terminal type) 500m/<sup>s</sup> 60x46x225 C125 2 For micro current 45 - 85% Rain-proof type   1PC 1 COB 61W 35058877 34.99 SGD
In stock
11.4 - 12.6 2 points (1 set) AC2500V 1 minute 100m/<sup>s</sup> 1a 10 to 55Hz double amplitude 1.0mm 0.23 M4 screw (crimp contact system) 500m/<sup>s</sup> 60x46x225 C125 2 - 45 - 85% Rain-proof type   1PC 1 COB 61 06944953 28.99 SGD
In stock
14.3 - 15.5 4 points (2 sets) AC2500V 1 minute 100m/<sup>s</sup> 1a 10 to 55Hz double amplitude 1.0mm 0.34 M4 screw (crimp contact system) 500m/<sup>s</sup> 60x46x305 C15 4 - 45 - 85% Rain-proof type   1PC 1 COB 62 06944962 54.99 SGD
In stock
17.2 - 18.4 6 points (3 sets) AC2500V 1 minute 100m/<sup>s</sup> 1a 10 to 55Hz double amplitude 1.0mm 0.43 M4 screw (crimp contact system) 500m/<sup>s</sup> 60x46x366 C18 4 - 45 - 85% Rain-proof type   1PC 1 COB 63 06944971 84.99 SGD
In stock
15.7 - 17.1 Eight points (4 sets) AC2500V 1 minute 100m/<sup>s</sup> 1a (one inner OFF) 10 To 55 Hz frequency 1.0 mm 0.55 M4 SCREWS (CRIMP) 500m/<sup>s</sup> 65x46x430 C17 8 With the switch unit for ON OFF 45 - 85% Rain-proof type   1PC 1 COB 64 35058904 169.99 SGD
In stock
ADD TO CART
Customer Reviews
5 star 32
4 star 6
3 star 3
2 star 1
1 star 1
Review Rating: 4.56
43 Customer Reviews
The reviews are automatic translation.
Operation button of electric crane
5
From Japan
On 2018-05-14 17:34:42
There was a time when the previous one did not work even if you pushed the entry button, but I am satisfied because it works perfectly after replacing it.
This review is about item#6944971.
As switch power supply for ceiling crane
4
From Japan
On 2018-05-08 19:28:49
I used it for the exchange, I think that there are various depending on the price, but if the place to put the wiring is U shaped, you can move without inserting and removing, even if you replace the rubber U letter does not matter Right.
This review is about item#6944971.
As a product attached to a manufacturing vehicle
5
From Japan
On 2018-04-29 10:09:09
I can trust with firm making, it is very useful.
This review is about item#6944953.
Machine repair
5
From Japan
On 2018-04-26 15:27:58
When asked by a specialist, I was told that it can not be ordered with just this part, but what you can say is that you can buy it by monotail! ! It is a big help.
This review is about item#87331632.
Crane lifting and lowering
5
From Japan
On 2018-04-07 20:08:43
I felt inconvenience because I hit the wall and the cover broke and I could not use it, but it arrived soon so I was saved.
This review is about item#6944953.
Winch switch
5
From Japan
On 2018-04-07 20:00:57
It was used for a push button type switch for a winch. The inner diameter of the cable bushing was too small for the cord. The switch was light and easy to operate.
This review is about item#6944953.
For remote control operation of electric hydraulic pump
5
From Japan
On 2018-04-05 10:41:31
It was cheap, robust and reliable. Since it was not equipped with a remote control operation switch on the electric hydraulic pump purchased in second hand, it created it.
This review is about item#06944953.
When repairing the crane
5
From Japan
On 2018-03-17 21:15:05
We replaced the parts and we are operating without problems. It is inexpensive and useful.
This review is about item#6944953.
Cable cutter
3
From Japan
On 2017-10-11 06:59:31
I think that it is easy to use products. After that, I think that it would be nice if there are wiring connection instructions etc.
This review is about item#06944971.
Used when opening / closing the shutter.
4
From Japan
On 2017-07-16 20:01:22
Since you can not choose the cable bushing that comes with it, you need to buy it separately when using 8φ cable. If you can select the size of the cable bushing when purchasing the main body, you do not have to waste it.
This review is about item#6944953.

Related Products