Buy more than* S$200* and get FREE SHIPPING

Grinder

Noise Level (dB(A))
85
Recommended Hose Diameter (mm)
9.5
Hose Mouthpiece Mounting Screw
PT1/4
Length from Shaft to Side (mm)
About 17.0
Collet Chuck Dimensions (mm)
6
Air Consumption (m3/min)
About 0.4 (air pressure 0.6MPa at the time of no load)
No Load Rotation Speed (min-1[r.p.m])
25000 (highest)
Weight (kg)
About 0.54 (with no whetstone)
Overall Length (mm)
About 164 (with no whetstone)
TRUSCO Part Number
211-6006
Specification
Collet chuck: Zipper CP for 6-mm shaft (with chuck nut)
...see all>
Product Options
ADD TO CART
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
1PC 1 UG-38N 06724952 259.99 SGD
In stock
ADD TO CART

Related Products