Buy more than* S$200* and get FREE SHIPPING

Grinder

5.00 (1)
Noise Level (dB(A))
85
Recommended Hose Diameter (mm)
9.5
Hose Mouthpiece Mounting Screw
PT1/4
Length from Shaft to Side (mm)
About 17.0
Collet Chuck Dimensions (mm)
6
Air Consumption (m3/min)
About 0.4 (air pressure 0.6MPa at the time of no load)
No Load Rotation Speed (min-1[r.p.m])
25000 (highest)
Weight (kg)
About 0.56 (with no whetstone)
Overall Length (mm)
About 174 (with no whetstone)
TRUSCO Part Number
211-6014
Specification
Collet chuck: Zipper CP for 6-mm shaft (with chuck nut)
...see all>
Product Options
ADD TO CART
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
1PC 1 UG-38NS 06725004 259.99 SGD
Shipped after 2018-02-26
ADD TO CART
Customer Reviews
5 star 1
4 star 0
3 star 0
2 star 0
1 star 0
Review Rating: 5.00
1 Customer Reviews
The reviews are automatic translation.
Removal of oxide film after laser processing, chamfering and cutting of welded parts.
5
From Japan
On 2013-09-05 18:07:00
The feeling of use is very good. Cutting power is available, cutting speed can be changed freely, and the feeling grasping firmly fits the hand. If you dare give out hope, in times of high humidity, water drops will be attached near the exit of the air so it would be nice to let the water drops come out. By the way, this time it is the second time for purchase, the last thing was able to use for 15 years. I purchased it this time it was broken, but I will put out the broken item for repair.
This review is about item#06725004.

Related Products