Buy more than* S$200* and get FREE SHIPPING

Dual Action Sander

Caution
* Paper is not included.
2015 Trusco Published Pages
2 1727
2014 TRUSCO Published Page
2-1570
Recommended Hose Diameter (mm)
9.5
Hose Mouthpiece Mounting Screw
PT1/4
Head Height (mm)
About 120
Air Consumption (m3/min)
0.4 (air pressure 0.6MPa no load)
Paper Dimension (mm)
125
No Load Rotation Speed (min-1[r.p.m])
11000 (highest)
Weight (kg)
About 1.7 (no paper)
Overall Length (mm)
About 212 (no paper)
Type
Non-dust suction type
TRUSCO Part Number
211-6065
...see all>
Product Options
ADD TO CART
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
1PC 1 UP-25DB 06725126 509.99 SGD
Shipped after 2018-04-27
ADD TO CART

Related Products