Buy more than* S$200* and get FREE SHIPPING
Due to the maintenance, we will close our website on June/19 9:00-10:00 and June/23 0:00-0:30 JST. All customers cannot shop on our website during the time. Thank you.

Underwater high spin pump for miscellaneous drainage

Caution
This product is manufactured in Japanese standards. Please check the specification before you order., This product is manufactured in Japanese standards. Please check the specification before you order.
Material (main shaft)
SUS304
Dimensions W2(mm)
110
Dimensions W1(mm)
325
Discharge Volume (m3/min)
0.08
Dimensions A1(mm)
81
Materials (cable)
VCT(3x1.25)
Contaminants Passage Diameter (phi mm)
10
Material (frame)
SUS304
Dimension B1 (mm)
90
Dimensions A1 (mm)
115
Discharge Caliber (phi mm)
50
Dimension D2 (mm)
86
Dimension D1 (mm)
76
Dimensions B (mm)
102
Dimensions D (mm)
162
Total Pumping Height (m)
10
Dimensions A (mm)
236
Cable Length (m)
6
Dimension d (mm)
50
Synchronous Speed (min-1)
3600
Dimension H (mm)
360
Cycle(Hz)
60
Operating Temperature Range (deg C)
0-40
Number of Poles
2
Output (kW)
0.4
Weight (kg)
7.1
TRUSCO Part Number
223-2472
Restriction
%s
*[No return] - You cannot return this product. For details, see FAQ.
...see all>
Product Options
ADD TO CART
Restriction Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Restriction Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
*[No return] You cannot return this product. For details, see FAQ. 1pc 1 50PN2.4S 06959741 549.99 SGD
In stock
ADD TO CART

Related Products