Buy more than* S$200* and get FREE SHIPPING
Due to the national holidays as Golden Week, we will close 2018/4/28~2018/4/30 and 2018/5/3~2018/5/6.
This may cause delays with our responses. Thank you for your understanding.

Residue Dewatering Pump

4.67 (6)
Material (suction cover)
SPC + urethane rubber
Material (shaft seal)
SiC (mechanical seal)
Structure (Bearing)
Sealed ball bearings
Material (main shaft)
SUS403
Material (impeller)
Urethane rubber
Material (casing)
Synthetic rubber
Structure (Shaft Seal)
Double mechanical seal (oil lifter equipment)
Structure (impeller)
Haisupin
Lubricating Oil
Motor: Turbine oil VG32
Final Outer Diameter (mm)
Cab tire cable: 10.1
Integrated Protection Devices
Miniature protector
Insulation Class
Motor: E species
Discharge Volume (m3/min)
0.1
Materials (cable)
VCT(3x1.25)
Starting Method
Capacitor operation
Liquid
Cleaning water, floor water, accumulated water
Material (frame)
ADC12
Connection
Hose coupling
Discharge Caliber (phi mm)
25
Cable Length (m)
5
Rated Voltage (V)
Single-phase 100
Operating Temperature Range (deg C)
0 - 40
Form
Dry underwater cage induction motor
Number of Poles
2
Output (kW)
0.48
Weight (kg)
12
Accessories
X1 x1 this equation 2P/3P cab tire cable, discharge line, x1 equation phi25mm Union hose coupling, x1 or hose band
...see all>
Product Options
ADD TO CART
Maximum Discharge Height (m) Total Pumping Height (m) Synchronous Speed (min-1) Cycle(Hz) Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Maximum Discharge Height (m) Total Pumping Height (m) Synchronous Speed (min-1) Cycle(Hz) Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
11 11 3000 50 1PC 1 LSC-1.4S 06959863 599.99 SGD
In stock
12 12 3600 60 1PC 1 LSC-1.4S 06959872 599.99 SGD
In stock
ADD TO CART
Customer Reviews
5 star 4
4 star 2
3 star 0
2 star 0
1 star 0
Review Rating: 4.67
6 Customer Reviews
The reviews are automatic translation.
Water raise of concrete after rain
4
From Japan
On 2017-11-24 23:20:13
Although it was to suck up to about 1 millimeter, it seems there is a little impossible
This review is about item#6959872.
Building site foundation Internal drainage
5
From Japan
On 2017-06-13 18:51:56
I drained the foundation puddle, but drainage to 1 mm is good! It is!
This review is about item#6959872.
For irrigation
4
From Japan
On 2016-10-11 23:37:59
I confirmed that other people are using it, so I purchased it because it can be used without any problem if it is a little muddy.
This review is about item#6959863.
Drainage of pooled water in an underground warehouse
5
From Japan
On 2015-09-23 22:13:45
I am surprised that the sound at the time of operation is quieter than expected, especially since the installation site is underground in the office, it is saved. I am satisfied also with drainage speed and ability. It seems to be polite and durable to make.
This review is about item#06959863.
Water tightness test of waterproof compartment
5
From Japan
On 2015-01-15 13:04:27
The best.
This review is about item#06959863.
Drainage of external work area
5
From Japan
On 2013-01-18 18:06:14
I got it the day after I ordered. I am satisfied with the price and ability.
This review is about item#06959872.

Related Products