Buy more than* S$200* and get FREE SHIPPING

Product Options
ADD TO CART
Current Range (A) Vertical Upward Current Range (A) Upward Current Range (A) Downward Rod Diameter (phi mm) Stick Length (mm) Restriction Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Current Range (A) Vertical Upward Current Range (A) Upward Current Range (A) Downward Rod Diameter (phi mm) Stick Length (mm) Restriction Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
140-210 140-210 190-260 5.0 450   1box(20kg) 1 5.0 x450 51368196 199.90 SGD
Shipped after 2017-11-30
- - 250-330 6.0 450   1box(20kg) 1 6.0 x450 51368214 199.90 SGD
Shipped after 2017-11-30
- - 250-330 6.0 450 *[No return] You cannot return this product. For details, see FAQ. 1box(5kg) 1 6.0 x450 51368205 47.52 SGD
Shipped after 2017-11-30
50-90 50-90 60-100 2.6 350   1box(20kg) 1 2.6 x350 51368135 219.90 SGD
Shipped after 2017-11-30
80-130 80-130 100-150 3.2 350   1box(20kg) 1 3.2 x350 51368153 209.90 SGD
Shipped after 2017-11-30
140-210 140-210 190-260 5.0 450 *[No return] You cannot return this product. For details, see FAQ. 1box(5kg) 1 5.0 x450 51368187 49.16 SGD
Shipped after 2017-11-30
- - - 2.0 300   1box(20kg) 1 NS-03HI (phi2.0*300) 03661683 -
Discontinued
[x]
- - - 6.0 450   1box(20kg) 1 NS-03HI (phi6.0*450 ) 03661708 -
Discontinued
[x]
30-60 30-60 30-60 2.0 300   1box(2kg) 1 2.0 x300 52961572 23.65 SGD
Shipped after 2017-11-30
30-60 30-60 30-60 2.0 300   1box(20kg) 1 2.0 x300 52961588 169.90 SGD
Shipped after 2017-11-30
- - - 2.6 350   1Box(5kg) 1 NS-03Hi 06950885 60.32 SGD
In stock
- - - 3.2 350   1Box(5kg) 1 NS-03Hi 06950894 51.06 SGD
In stock
- - - 4 450   1Box(20kg) 1 NS-03Hi 06950903 189.90 SGD
In stock
- - - 4 450   1Box(5kg) 1 NS-03Hi 10020026 56.45 SGD
In stock
ADD TO CART
Customer Reviews
5 star 3
4 star 2
3 star 0
2 star 0
1 star 0
Review Rating: 4.60
5 Customer Reviews
The reviews are automatic translation.
Welding iron members
5
From Japan
On 2016-05-26 16:40:42
I think that it is equivalent to Z - 44 and it is cheap.
This review is about item#06950894.
Welding use of self-made products
5
From Japan
On 2014-12-01 16:58:16
I do welding work with various play. I tried changing the welding rod this time, but I am very satisfied.
This review is about item#06950885.
Welding materials of 1, 6 to 3, 2 mm thickness.
5
From Japan
On 2014-08-14 13:13:36
At first, satisfactory welding was able to be done even by an amateur of welding. I continue to use it even now I have had many experiences.
This review is about item#06950885.
Welding of iron and steel
4
From Japan
On 2011-12-02 08:28:21
There was no problem with the product itself, but because the packaging was not solid, the welding rod was popping out of the box. I want you to make improvements.
This review is about item#06950885.
welding
4
From Japan
On 2008-10-08 19:55:39
Affordable price · Performance which is not different from the equivalent products up to now. There are no particular improvements.
This review is about item#06950894.

Related Products