Buy more than* S$200* and get FREE SHIPPING

Product Options
ADD TO CART
Wire Type AWS Standards Wire Diameter (phi mm) Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Wire Type AWS Standards Wire Diameter (phi mm) Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
- A5.18 ER70S-6 equivalent 1.2 1Roll(10kg) 1 YM-28 35141915 109.90 SGD
In stock
- - 0.8 1box(10kg) 1 YM-28 03661787 119.90 SGD
In stock
Solid A5.18 ER70S over G applicable 0.9 1Roll(20kg) 1 YM-28 07011742 153.75 SGD
In stock
Solid A5.18 ER70S over G applicable 1.0 1Roll(20kg) 1 YM-28 07011751 153.75 SGD
In stock
Solid A5.18 ER70S over G applicable 1.2 1Roll(20kg) 1 YM-28 07011767 116.15 SGD
In stock
- A5.18 ER70S-6 equivalent 1.0 1Roll(10kg) 1 YM-28 35141906 129.90 SGD
In stock
- About [ A5.18 ER70S-6 ] 0.9 1Roll(10kg) 1 YM-28 35141897 139.90 SGD
In stock
ADD TO CART
Customer Reviews
5 star 5
4 star 0
3 star 1
2 star 0
1 star 0
Review Rating: 4.67
6 Customer Reviews
The reviews are automatic translation.
welding
5
From Japan
On 2017-05-12 16:40:45
I think that the price is cheap and sufficient product. I think that it does not differ from other wires even if it is used.
This review is about item#03661787.
welding
5
From Japan
On 2016-04-07 22:28:53
I think that it is easy to shed.
This review is about item#35141915.
Thin plate welding
5
From Japan
On 2015-08-15 12:06:20
All attitude, very easy to handle regardless of current and low price.
This review is about item#03661787.
Car custom
5
From Japan
On 2015-07-16 15:02:55
You can use it without any problem
This review is about item#03661787.
Welding of iron plates
5
From Japan
On 2014-08-11 15:17:02
I am using it more than before. If you are cheaper than other companies, we will continue to use it.
This review is about item#07011767.
Handrail · Hardware
3
From Japan
On 2013-07-01 17:09:35
It is good for the production of thin handrails
This review is about item#07011767.

Related Products