Buy more than* S$200* and get FREE SHIPPING

Super Hard Defogging Protective Goggle

4.50 (2)
Caution
As for handling job of the harmful chemicals, please jointly use disaster prevention mask which protects the whole skin of the face. With the prevention work that might be flying high-impact risk (grinder, crushed stone, etc.)., As for handling job of the harmful chemicals, please jointly use disaster prevention mask which protects the whole skin of the face. With the prevention work that might be flying high-impact risk (grinder, crushed stone, etc.).
Material (lens)
Polycarbonate 0.8mmVF
Material (frame)
Soft PVC
Frame Color
Clear
Weight (g)
83
...see all>
Product Options
ADD TO CART
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
1PC 1 M30-VF 06985377 42.99 SGD
Shipped after 2018-01-22
ADD TO CART
Customer Reviews
5 star 1
4 star 1
3 star 0
2 star 0
1 star 0
Review Rating: 4.50
2 Customer Reviews
The reviews are automatic translation.
Opportunity Maintenance
4
From Japan
On 2017-04-14 13:47:16
Although it will not be cloudy, I think that it is those who do not become cloudy with this goggle
This review is about item#6985377.
Deburring of castings. Grinder work.
5
From Japan
On 2015-05-20 22:06:35
It is comfortable without cloudiness. If you are a bit cheaper, I would like to purchase it for replacement.
This review is about item#06985377.

Related Products