Buy more than* S$200* and get FREE SHIPPING

Super Hard Defogging Safety Goggles Rs-700

3.14 (7)
Material (lens)
Polycarbonate
Material (frame)
Nylon
Weight (g)
32
...see all>
Product Options
ADD TO CART
Adjustability Lens Processing Lens Color Shape Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Adjustability Lens Processing Lens Color Shape Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Length / angle adjustable Anti-fog Curing process clear Single-lens type 1pc 1 RS-700 VFP 70211128 23.99 SGD
In stock
- - - - - 1PC 1 RS-700 VF 06985291 -
Discontinued
[x]
ADD TO CART
Customer Reviews
5 star 3
4 star 0
3 star 1
2 star 1
1 star 2
Review Rating: 3.14
7 Customer Reviews
The reviews are automatic translation.
Machining time in general
2
From Japan
On 2013-07-02 02:22:47
I bought both the protective glasses EE - 11 of Shigamatsu Seisakusho and this product, but this glasses person struck the cheekbones without hitting the nose pad when hanging, the fit feeling was not so good.
This review is about item#06985291.
Outdoor, motorcycle, mountain walking etc
3
From Japan
On 2012-11-22 21:11:52
Although it says "Because it is hydrophilic, it will not cause clouds" in the item description, but if it masks it will cloud soon. I returned it if I understood it sooner. I was deceived, please stop describing the lie.
This review is about item#06985291.
Protective glasses
5
From Japan
On 2012-03-07 11:47:31
Because it is a sliding type stretchable temple, it is better to adjust according to the size of the head. Even if looking downward by fitting it is hard to come off. Compared to hard plastic lenses, scratches are easy to add. I think that it is difficult to get scratches if it is considered a polycap lens. Transparency is normal.
This review is about item#06985291.
Used during grinder operation
1
From Japan
On 2010-02-16 19:35:19
Although it is not only for this product, it may be strong on the outer wound, but if you fold the crane and put it in your work clothes pocket, the scratches easily got per focal point just at the tip of the crane . I think that it will not be usable unless it is improved such as covering with a soft material at the tip of the crane.
This review is about item#06985291.
Machining such as lathe milling, working with hand tool
5
From Japan
On 2009-09-30 15:01:46
Fit feeling is good and deviation at long use is little. It is felt more expensive than other inexpensive products, but it is hard to get hurt just as being cemented carbide, and the junction of lenses and vines seems to be durable, and it can be used several times longer than other products. Mold molding rather than sheet material? Although it is a lens, there is no distortion and a clear view can be obtained. I regret that it is occasionally occasionally to pinch my fingers at the hinge part when opening a vine, but I think it is quite excellent as a protective eyewear.
This review is about item#06985291.
Eye protection, sunglasses instead.
5
From Japan
On 2009-06-30 20:19:02
Since it is described in the manufacturer's site, protection of the eyes and UV transmittance / 0.0001%, it is used outdoors for preventing ultraviolet rays. There are sunglasses with color, but there is a possibility that it may interfere with work if color is attached, and in case of work involving serious danger, because it is very dangerous, if you choose transparent type for sunglasses with UV cut I thought it was okay, I bought it.
This review is about item#06985291.
Welding finish grinding work with a grinder etc.
1
From Japan
On 2008-02-27 18:02:26
Unlike what you used before, the price is high but you can work comfortably without cloudiness.
This review is about item#06985291.

Related Products