Buy more than* S$200* and get FREE SHIPPING

Nitrile Gloves

3.83 (6)
Overall Length (cm)
30
Standard
USDA/FDA
Color
Green
Thickness (mm)
0.33
...see all>
Product Options
ADD TO CART
Middle Finger Length (cm) Size TGK Product Number Around Palms (cm) Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Middle Finger Length (cm) Size TGK Product Number Around Palms (cm) Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
7.7 S 248-87-09-17 19.0 1Pair 1 LA-132 06985404 6.99 SGD
Shipped after 2018-05-28
8.1 M 248-87-09-18 21.0 1Pair 1 LA-132 06985413 5.99 SGD
Shipped after 2018-05-28
8.5 L 248-87-09-19 23.0 1Pair 1 LA-132 06985422 5.99 SGD
Shipped after 2018-05-28
ADD TO CART
Customer Reviews
5 star 2
4 star 2
3 star 1
2 star 1
1 star 0
Review Rating: 3.83
6 Customer Reviews
The reviews are automatic translation.
For kerosene cleaning
5
From Japan
On 2017-11-26 20:01:30
It is a repeater. I think that it is not too thick and not too thin and durability is enough.
This review is about item#6985422.
Painting work
4
From Japan
On 2017-03-16 10:36:11
It is easy to work with fitting your hands. I want a little more breathability, but it is useless because it is gloves.
This review is about item#6985422.
When replenishing chemicals
3
From Japan
On 2015-07-17 16:18:50
Drug gloves are too thick to be troubled. There is no possibility that medicine will be attached to the hands themselves, but we purchased them considering safety. There are points that it is too thick to work with ordinary chemical gloves.
This review is about item#06985422.
Working with petrol
5
From Japan
On 2014-09-16 21:37:42
The size and the touch were good, it was easy to work. I thought that the thickness was also 0,33 mm, but it was not a level of concern. Also, what I handle is gasoline, I was concerned about durability, but it did not matter at all. I do not know what will happen if I keep on using it.
This review is about item#06985404.
Used in dishwasher
2
From Japan
On 2013-12-09 17:11:25
The gloves I bought last time were powder or something that was drenched, but I got it wrong. I bought it though I am concerned about purchasing this time. Even though the goods from 1 to 2 years ago did not have this. Was the quality bad?
This review is about item#06985413.
Used to polish casting products.
4
From Japan
On 2009-01-12 15:58:06
When I drop rust etc., I use kerosene soaked in cloth, so this glove lasts for a long time.
This review is about item#06985404.

Related Products