Buy more than* S$200* and get FREE SHIPPING

Mini Coupler Plug

5.00 (1)
Dimensions Bp (mm)
5
Dimension T (phi mm)
M16x1.5
Dimensions C (mm)
23.5
Maximum Working Pressure (MPa [kgf/cm2])
0.7[7]
Dimensions A (mm)
11
Material (Seal)
Nitrile rubber
Socket or Plug
Plug
Fluid
Oxygen
Material (Body)
Brass
...see all
Product Options
ADD TO CART
Specification 2014 TRUSCO Published Page Dimension Hp (phi mm) Dimensions Lp (mm) Valve Structure Installation Shape Operating Temperature Range (deg C) Weight (g) Type TRUSCO Part Number Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Specification 2014 TRUSCO Published Page Dimension Hp (phi mm) Dimensions Lp (mm) Valve Structure Installation Shape Operating Temperature Range (deg C) Weight (g) Type TRUSCO Part Number Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
With backflow valve for air pipe 2-2563 - 48.5 Yu valve (check valve) Internal thread -20 to +80 36 - 113-0013 1PC 1 22PFB 02110911 12.03 SGD
In stock
For blowpipe attachment - Hexagon 19 43 Without valve Nut -20 - +80 31 For oxygen horse chestnut 112-9899 1PC 1 22PF 02110902 5.41 SGD
In stock
ADD TO CART
Customer Reviews
5 star 1
4 star 0
3 star 0
2 star 0
1 star 0
Review Rating: 5.00
1 Customer Reviews
The reviews are automatic translation.
Used in fusing operation
5
From Japan
On 2016-06-25 22:22:57
I think that backflow prevention can be attached
This review is about item#02110911.

Related Products