Buy more than* S$200* and get FREE SHIPPING

Mini Coupler Plug

Dimensions C (mm)
23.5
Maximum Working Pressure (MPa [kgf/cm2])
0.7[7]
Dimensions A (mm)
28
...see all
Product Options
ADD TO CART
TRUSCO Part Number Material (Seal) Specification Socket or Plug Valve Structure Installation Shape Operating Temperature Range (deg C) Fluid 2014 TRUSCO Published Page Weight (g) Dimensions BP (mm) Material (Body) Dimension Hp (phi mm) Size Dimensions Lp (mm) Dimension T (mm) Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
TRUSCO Part Number Material (Seal) Specification Socket or Plug Valve Structure Installation Shape Operating Temperature Range (deg C) Fluid 2014 TRUSCO Published Page Weight (g) Dimensions BP (mm) Material (Body) Dimension Hp (phi mm) Size Dimensions Lp (mm) Dimension T (mm) Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
112-9945 Nitrile rubber With backflow valve for rubber hose. Plug Yes valve (check valve) Hose nipple -20 to +80 Oxygen 2-2563 31 4.5 Brass 15.5 41643 69.6 7.8 1PC 1 22PHB 02110936 12.03 SGD
Shipped after 2017-03-31
112-9813 Nitrile rubber For rubber hose mounting Plug Without valve Hose nipple -20 to +80 Oxygen - 16 5 Brass 11 2013/01/04 55 7.8 1PC 1 22PH 02110927 5.29 SGD
Shipped after 2017-03-27
112-9830 - - - - - -20-+80 - - 19 5 - 14 5/16 57 9 1pc 1 25PH 02110997 5.34 SGD
Shipped after 2017-03-27
ADD TO CART

Related Products