Buy more than* S$200* and get FREE SHIPPING

Hsp Coupler Socket

Maximum Working Pressure (MPa [kgf/cm2])
0.7[7]
...see all
Product Options
ADD TO CART
Dimensions Bs (phi mm) Dimension D (phi mm) TRUSCO Part Number Dimensions A (mm) Specification Material (Seal) Socket or Plug Valve Structure Installation Shape Operating Temperature Range (deg C) Weight (g) Fluid Dimension T (phi mm) Material (Body) Dimensions Ls (mm) Size Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Dimensions Bs (phi mm) Dimension D (phi mm) TRUSCO Part Number Dimensions A (mm) Specification Material (Seal) Socket or Plug Valve Structure Installation Shape Operating Temperature Range (deg C) Weight (g) Fluid Dimension T (phi mm) Material (Body) Dimensions Ls (mm) Size Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
- - 112-9848 - - - - - - -20-+80 55 - - - - 5/16 1pc 1 25SH 02111015 16.84 SGD
Shipped after 2017-05-26
5 19.8 112-9821 29 For rubber hose mounting Nitrile rubber Socket Valve available Hose nipple -20 - +80 - Oxygen 7.8 Brass 64 1/4 1PC 1 22SH 02110963 16.84 SGD
In stock
ADD TO CART

Related Products