Buy more than* S$200* and get FREE SHIPPING

Mini Cupla

5.00 (1)
Dimensions Bp (mm)
7.5
Dimension Hp (phi mm)
Hexagon 19
Dimension T (phi mm)
M16x1.5 left
Dimensions C (mm)
25.5
Maximum Working Pressure (MPa [kgf/cm2])
0.7[7]
Material (Seal)
Nitrile rubber
Socket or Plug
Plug
Operating Temperature Range (deg C)
-20 - +80
Fluid
Fuel gas
Material (Body)
Brass
Type
For gas torches
...see all
Product Options
ADD TO CART
Installation Shape Weight (g) TRUSCO Part Number Specification Dimensions Lp (mm) Dimensions A (mm) Valve Structure Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Installation Shape Weight (g) TRUSCO Part Number Specification Dimensions Lp (mm) Dimensions A (mm) Valve Structure Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Female screw 36 112-9929 For blowpipe attachment 44.5 11 Valve not available 1PC 1 33PF 02111024 5.88 SGD
In stock
Nut 41 113-0030 With backflow valve for air pipe 48.5 10.5 With valves (backflow prevention valve) 1PC 1 33PFB 02111033 13.28 SGD
In stock
ADD TO CART
Customer Reviews
5 star 1
4 star 0
3 star 0
2 star 0
1 star 0
Review Rating: 5.00
1 Customer Reviews
The reviews are automatic translation.
Blown demolition work
5
From Japan
On 2016-06-25 22:27:44
I think that the backflow prevention is nice to come with
This review is about item#02111033.

Related Products