Due to the national holidays as Golden Week, we will close 2017/5/3~2017/5/5. This may cause delays with our responses. Thank you for your understanding.

Buy more than* S$200* and get FREE SHIPPING

Mini Coupler

Dimension Hp (phi mm)
14
Dimensions Lp (mm)
57
Dimensions C (mm)
25.5
Maximum Working Pressure (MPa [kgf/cm2])
0.7[7]
Dimensions A (mm)
28
...see all
Product Options
ADD TO CART
Material (Seal) Socket or Plug Valve Structure Installation Shape Operating Temperature Range (deg C) Fluid Weight (g) TRUSCO Part Number Material (Body) Size Dimensions BP (mm) Specification Dimension T (mm) Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Material (Seal) Socket or Plug Valve Structure Installation Shape Operating Temperature Range (deg C) Fluid Weight (g) TRUSCO Part Number Material (Body) Size Dimensions BP (mm) Specification Dimension T (mm) Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Nitrile rubber Plug Without valve Hose nipple -20 - +80 Fuel gas 22 - Brass 2014/03/08 7.5 For rubber hose mounting 10.5 1PC 1 33PH 02111042 5.83 SGD
In stock
- - - - -20-+80 - 20 112-9872 - 5/16 6 - 9 1pc 1 35PH 34963722 5.82 SGD
In stock
ADD TO CART

Related Products