Buy more than* S$200* and get FREE SHIPPING

Hsp Coupler Socket

5.00 (1)
Maximum Working Pressure (MPa [kgf/cm2])
0.7[7]
...see all
Product Options
ADD TO CART
Dimensions J (mm) Fluid Dimension T (phi mm) Material (Body) Dimensions Ls (mm) Size Dimensions Bs (phi mm) TRUSCO Part Number Dimension D (phi mm) Specification Dimensions A (mm) Material (Seal) Socket or Plug Valve Structure Installation Shape Operating Temperature Range (deg C) Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Dimensions J (mm) Fluid Dimension T (phi mm) Material (Body) Dimensions Ls (mm) Size Dimensions Bs (phi mm) TRUSCO Part Number Dimension D (phi mm) Specification Dimensions A (mm) Material (Seal) Socket or Plug Valve Structure Installation Shape Operating Temperature Range (deg C) Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
- - 9 - 65 5/16 6 112-9881 22.6 - 29 - - - - -20-+80 1pc 1 35SH 34963713 19.54 SGD
In stock
11 Fuel gas 7.5 Brass 73.5 3/8 5.5 112-9864 18.5 For rubber hose mounting 30 Nitrile rubber Socket Valve available Hose nipple -20 - +80 1PC 1 33SH 02111076 19.54 SGD
In stock
ADD TO CART
Customer Reviews
5 star 1
4 star 0
3 star 0
2 star 0
1 star 0
Review Rating: 5.00
1 Customer Reviews
The reviews are automatic translation.
Gas welding
5
From Japan
On 2015-11-27 11:02:50
Convincing quality unique to long-established manufacturers, with no problem.
This review is about item#02111076.

Related Products