Buy more than* S$200* and get FREE SHIPPING

Cotton Headpiece Magic Tape

3.25 (4)
Dimensions B (mm)
325
Dimensions D (mm)
230
Dimensions A (mm)
145
Size
One Size Fits All
Caution
Depending on the environment of your PC, the product color may look slightly different. Thank you for your understanding.
...see all>
Product Options
ADD TO CART
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
1Pair 1 CK-7 37705902 13.99 SGD
In stock
ADD TO CART
Customer Reviews
5 star 1
4 star 1
3 star 0
2 star 2
1 star 0
Review Rating: 3.25
4 Customer Reviews
The reviews are automatic translation.
Caring for garden trees
2
From Japan
On 2016-11-08 14:43:42
· Appearance is OK · Hot riding on sewing part of Velcro strap (hand stitched) · Velcro strap is cheap? Kashakasha feeling strongly rubbing against the wrist hurts
This review is about item#37705902.
Planting tree
5
From Japan
On 2016-07-07 10:05:19
Because it is cotton, I think that it can not be drained. If you use it for a year it will be broken and replaced. However, when protecting the wrist (pruning the plant, to put the arm to the center of the tree) is a necessity.
This review is about item#37705902.
Machine assembly work
2
From Japan
On 2015-12-18 15:21:17
After washing it twice or three times, the Velcro thread has been frayed, I want you to sew a bit more robustly.
This review is about item#37705902.
Welding operation
4
From Japan
On 2014-12-17 15:06:44
You can put your wrist out
This review is about item#37705902.

Related Products