Buy more than* S$200* and get FREE SHIPPING

Product Options
ADD TO CART
Dimensions E (mm) Dimension Q(mm) Dimension F (mm) Dimension K(mm) Dimensions A (mm) Maximum DisCharge Rate (L/min)(50/60Hz) Dimension G(mm) Dimension H (mm) Connection Thread Dimensions J (mm) Dimensions L (mm) Material Dimensions O (mm) Specification Dimensions N (mm) Dimensions p (mm) Discharge Amount (L/min) (50/60Hz) Dimensions C (mm) Dimensions I (phi mm) Dimensions (D) Dimensions S (phi mm) Dimensions B (mm) Dimension r (mm) Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Dimensions E (mm) Dimension Q(mm) Dimension F (mm) Dimension K(mm) Dimensions A (mm) Maximum DisCharge Rate (L/min)(50/60Hz) Dimension G(mm) Dimension H (mm) Connection Thread Dimensions J (mm) Dimensions L (mm) Material Dimensions O (mm) Specification Dimensions N (mm) Dimensions p (mm) Discharge Amount (L/min) (50/60Hz) Dimensions C (mm) Dimensions I (phi mm) Dimensions (D) Dimensions S (phi mm) Dimensions B (mm) Dimension r (mm) Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
242 13 140 40 56 50/60 112 195 Taper pipe screw 15 90 Cast iron 37 No single pulley, no safety valve 120 30 50/60 180.5 14 8xB1 22.7 75 67 1PC 1 NG-1 FC Made 25A 06959951 429.99 SGD
In stock
153 11 102 30 42 17/20 82 144 Taper pipe screw 15 58 Cast iron 27 No single pulley, no safety valve 84 21 17/20 133 11 4xA1 15.7 50 48 1PC 1 NG-1 FC Made 15A 06959933 239.99 SGD
In stock
102 9 70 28 32 - 57 102 - 11.5 58 - 17 - 78 13 3.8/4.6 104.5 11 2 1/2xA1 12.7 32.5 30 1pc 1 NG-1 made of FC 6A 06959906 189.99 SGD
In stock
133 10 82 24 36 - 66 118 Taper pipe screw 12 48 Cast iron 17 No single pulley, no safety valve 78 13 6.7/8 121 11 4xA1 12.7 35 30 1PC 1 NG-1 FC Made 8A 06959915 199.99 SGD
In stock
143 10 92 30 39 41622 74 131 Taper pipe screw 17 58 Cast iron 27 No single pulley, no safety valve 82 21 41622 129 11 4xA1 15.7 44 48 1PC 1 NG-1 FC Made 10A 06959924 229.99 SGD
In stock
174 12 110.5 40 50 24/29 88 157.5 Tube for the tapered screw 13 72 Cast iron 27 Without single pulley and safety valve 100 25 24/29 144.5 11 5xA1 17.7 52 52 1PC 1 NG-1 FC Made 20A 06959942 289.99 SGD
In stock
ADD TO CART
Customer Reviews
5 star 4
4 star 0
3 star 0
2 star 0
1 star 0
Review Rating: 5.00
4 Customer Reviews
The reviews are automatic translation.
Machine oil circulation
5
From Japan
On 2017-10-27 16:22:44
Cospa was good. Although it was a hurry order because it suddenly broke down, I got it on arrival the next day.
This review is about item#6959915.
Blow wax
5
From Japan
On 2017-09-16 09:28:41
Since it is a consumable item, I was surprised at the height of the pressure right after I replaced it. I'd like to ask also the next time. Thank you Mr. Monotaro.
Pump to suck up glue
5
From Japan
On 2015-12-10 17:12:12
Since it is a consumable item, I purchase it for six months to around one year. It is a pity that the price has gone up a bit since before, but it is cheaper than buying from a machine shop or the like, so I am using it.
This review is about item#06959924.
Transport of cooking oil
5
From Japan
On 2013-06-27 08:40:47
Since it is a maker item, it can be used with confidence. However, there is a case of gear clearance, or rarely the gear may get caught in and stops (there are two cars in the past) It cleans and disassembles each time and adjusts it by adjusting the degree of squeezing of the bolt of the lid. (This biting trouble is only used for the first time)
This review is about item#06959951.

Related Products