Buy more than* S$200* and get FREE SHIPPING

Air Vacuum Cleaner, Can use

1.00 (1)
Required Compressor Ability
3 or more horsepower (2.2kW)
Vacuum Pressure (mm/H2O)
2600
Air Suction Volume (m3/min)
1.1
Maximum Suction Height (m)
2
Respiratory Intake (L/min)
Liquid: 60
Available Liquid
General oil
Hose Diameter (phi mm)
25
Hose Length (m)
2
Air Consumption (L/min)
280
Material (Hose)
Vinyl chloride
Type
Open cans
Material (Body)
Aluminum
Weight (kg)
4.9
Specification
Use on pail can
...see all>
Product Options
ADD TO CART
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
1PC 1 APPQO400 06960107 699.99 SGD
In stock
ADD TO CART
Customer Reviews
5 star 0
4 star 0
3 star 0
2 star 0
1 star 1
Review Rating: 1.00
1 Customer Reviews
The reviews are automatic translation.
Machine oil removal and cleaning
1
From Japan
On 2015-03-18 13:48:13
Suction power is weak and can not be used at all.
This review is about item#06960107.

Related Products