Buy more than* S$200* and get FREE SHIPPING

Work Hat for Factory

4.00 (2)
Caution
Depending on the specifications of your PC, the product color may look slightly different . Thank you for your understanding.
Fabric
TC TWILL
Mixing Ratio (%)
Polyster 65, cotton 35
Size (cm)
57.5
...see all>
Product Options
ADD TO CART
Color Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Color Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Dark Navy blue 1Bag(10PC) 1 Nippon Express / 8 mortarboards 06985483 119.90 SGD
Shipped after 2017-11-24
Gray 1Bag(10PC) 1 Nippon Express / 8 mortarboards 06985492 119.90 SGD
Shipped after 2017-11-24
ADD TO CART
Customer Reviews
5 star 0
4 star 2
3 star 0
2 star 0
1 star 0
Review Rating: 4.00
2 Customer Reviews
The reviews are automatic translation.
When working
4
From Japan
On 2017-06-28 08:09:46
I also made firm and I felt that I wanted to purchase again because the price is reasonable cheap. I hope there is color variation.
This review is about item#06985483.
Plastic forming work work hat
4
From Japan
On 2014-06-03 19:10:31
When I was brandy I thought "a little big?", But every time I wash it, I shrunk and now I feel like "a bit tight?" Because the back side of the hat is rubber, it is "free size", so ginger, you will want a variation of size as well. I think that it is still the widest tolerable hat compared with similar products of other companies.
This review is about item#06985483.

Related Products