Buy more than* S$200* and get FREE SHIPPING

Seven Cool & Cool Seat

4.75 (4)
Caution
Please do not use for electrical work. Danger : passage of the electric current Helmets are not included.
Shading Rate (%)
81.54
Material
Seven cool Table aluminum and polyethylene lining 100 % Cooling sheets Bell OASIS 100% cotton, Terry cloth 80% cotton 20% polyester
...see all
Product Options
ADD TO CART
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
1PC 1 R-101 06985264 14.86 SGD
In stock
ADD TO CART
Customer Reviews
5 star 3
4 star 1
3 star 0
2 star 0
1 star 0
Review Rating: 4.75
4 Customer Reviews
The reviews are automatic translation.
Daily work
5
From Japan
On 2015-11-16 08:31:55
It was able to survive the hot summer of this year.
This review is about item#06985264.
Maintenance of hydraulic cylinder under scorching sun
5
From Japan
On 2015-09-22 01:03:48
I think that I managed to overcome work in the scorching sunny place with this and salt syrup. In addition, the washability was reasonably good, and it was possible to drop the hydraulic fluid as it was with kerosene.
This review is about item#06985264.
When working outside for a long period of time (such as during lawn mowing / mowing with a harvester, cleaning)
4
From Japan
On 2015-07-09 09:43:57
Until now, when wearing a hat / helmet on external work, it was impossible to prevent direct sunlight to the neck and was a heavy burden on the flesh, but by wearing this product, it can protect from the sun riding from the back of the head to the neck. Because it is well ventilated, I feel that it is not stuffy even when working.
This review is about item#06985264.
Use at work
5
From Japan
On 2015-07-06 18:16:32
It is comfortable to cut hot sunlight
This review is about item#06985264.

Related Products