Buy more than* S$200* and get FREE SHIPPING

End Mill Long

Purpose
General purpose
Helix Angle (Degree)
30
Tolerance (mm)
0 to -0.030
Edge Type
Pinkado
Number of Blades
2
Material
Cobalt HSS (high speed steel) CO HSS
...see all>
Product Options
ADD TO CART
Shank Diameter D4 (mm) Blade Length ap (mm) Blade Diameter D1 (mm) Overall Length L1 (mm) Shape 2014 TRUSCO Published Page TRUSCO Part Number Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Shank Diameter D4 (mm) Blade Length ap (mm) Blade Diameter D1 (mm) Overall Length L1 (mm) Shape 2014 TRUSCO Published Page TRUSCO Part Number Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
- 55 13.5 110 - - - 1PC 1 2LSD1350 08057813 72.13 SGD
Shipped after 2017-12-25
- 65 17.5 120 - 1-0626 655-2897 1PC 1 2LSD1750 08057865 94.69 SGD
In stock
- 55 11.5 105 - - - 1PC 1 2LSD1150 08057786 57.06 SGD
Shipped after 2017-12-25
- 55 12.5 105 - - - 1PC 1 2LSD1250 08057795 65.24 SGD
Shipped after 2017-12-25
- 65 16.5 120 - - - 1PC 1 2LSD1650 08057847 94.69 SGD
Shipped after 2017-12-25
- 55 - 110 - 1-0051 107-9760 1PC 1 2LSD1400 08040051 50.22 SGD
Shipped after 2017-12-22
20 75 19 140 - 1-0051 107-9816 1PC 1 2LSD1900 08057883 84.36 SGD
In stock
- 55 - 105 - 1-0051 107-9751 1PC 1 2LSD1300 08057804 50.22 SGD
In stock
- 65 14.5 120 - - - 1PC 1 2LSD1450 08057822 70.41 SGD
Shipped after 2017-12-25
20 75 18.5 140 - - - 1PC 1 2LSD1850 08057874 119.90 SGD
Shipped after 2017-12-25
20 75 19.5 140 - - - 1PC 1 2LSD1950 08057892 119.90 SGD
Shipped after 2017-12-25
- 55 10.5 105 - - - 1PC 1 2LSD1050 08057761 50.22 SGD
Shipped after 2017-12-25
- 45 - 90 - 1-0051 107-9727 1PC 1 2LSD1000 08040033 40.31 SGD
In stock
- 65 - 120 - 1-0051 107-9794 1PC 1 2LSD1700 08057856 70.41 SGD
In stock
- 65 - 120 - 1-0051 107-9786 1PC 1 2LSD1600 08040067 57.49 SGD
In stock
- 65 - 120 - 1-0051 107-9808 1PC 1 2LSD1800 08040076 70.41 SGD
In stock
- 55 - 105 - 1-0051 107-9735 1PC 1 2LSD1100 08057777 40.64 SGD
In stock
- 65 - 120 - 1-0051 107-9778 1PC 1 2LSD1500 08057831 56.20 SGD
In stock
16 65 15.5 120 - - - 1PC 1 2LSD 1550 04359871 79.19 SGD
Shipped after 2017-12-25
12 55 12 105 Square 1-0051 107-9743 1PC 1 2LSD1200 08040042 38.74 SGD
In stock
ADD TO CART

Related Products