Buy more than* S$200* and get FREE SHIPPING

Two-sheet cutting edge End mills Long cutting edge

4.67 (3)
Purpose
General Purpose
Helix Angle (Degree)
30
Number of Blades
2
...see all>
Product Options
ADD TO CART
Shape Material TRUSCO Part Number 2014 TRUSCO Published Page Tolerance (mm) Shank Diameter D4 (mm) Blade Length ap (mm) Blade Diameter D1 (mm) Overall Length L1 (mm) Edge Type Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Shape Material TRUSCO Part Number 2014 TRUSCO Published Page Tolerance (mm) Shank Diameter D4 (mm) Blade Length ap (mm) Blade Diameter D1 (mm) Overall Length L1 (mm) Edge Type Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
- Cobalt HSS (high speed steel) CO HSS - - 0 to -0.030 8 35 6.5 75 Pinkado 1PC 1 2LSD0650 08057707 31.99 SGD
Shipped after 2018-02-26
- Cobalt HSS (high speed steel) CO HSS - - 0 to -0.030 - 45 9.5 90 Pinkado 1PC 1 2LSD0950 08057752 32.99 SGD
Shipped after 2018-02-26
- Cobalt HSS (high speed steel) CO HSS - - 0 to -0.030 8 35 7.5 75 Pinkado 1PC 1 2LSD0750 08057725 28.99 SGD
Shipped after 2018-02-26
- Cobalt HSS (high speed steel) CO HSS - - 0 to -0.030 - 35 8.5 75 Pinkado 1PC 1 2LSD0850 08057734 32.99 SGD
Shipped after 2018-02-26
- Cobalt HSS (high speed steel) CO HSS - - 0 to -0.030 6 20 4.5 55 Pinkado 1PC 1 2LSD0450 08057682 29.99 SGD
Shipped after 2018-02-26
- Cobalt HSS (high speed steel) CO HSS - - 0 to -0.030 6 25 5.5 60 Pinkado 1PC 1 2LSD0550 08057691 29.99 SGD
Shipped after 2018-02-26
- Cobalt HSS (high speed steel) CO HSS 107-9719 1-0051 0 to -0.030 - 45 9 90 Pinkado 1PC 1 2LSD0900 08057743 32.99 SGD
In stock
- Cobalt HSS (high speed steel) CO HSS 107-9697 1-0051 0 to -0.030 8 35 7 75 Pinkado 1PC 1 2LSD0700 08057716 28.99 SGD
In stock
- Cobalt HSS (high speed steel) CO HSS - - 0 to -0.030 6 - 3.5 55 Pinkado 1PC 1 2LSD0350 08057673 26.99 SGD
Shipped after 2018-02-26
Square Cobalt HSS (high speed steel) CO HSS 107-9646 - 0 - -0.020 6 10 2 55 Pin corner 1PC 1 2LSD 0200 04359966 27.99 SGD
In stock
Square Cobalt HSS (high speed steel) CO HSS - - 0 - -0.020 6 15 2.5 55 Pin corner 1PC 1 2LSD 0250 04359975 27.99 SGD
In stock
Square Cobalt HSS (high speed steel) CO HSS 107-9671 1-0051 0 to -0.030 6 25 5 60 Pinkado 1PC 1 2LSD0500 08040006 24.99 SGD
In stock
Square Cobalt high-speed steel CO HSS 107-9654 - 0 - -0.020 6 15 3 55 Pin corner 1PC 1 2LSD0300 08039981 24.99 SGD
In stock
Square Cobalt high-speed steel CO HSS 107-9662 - 0 - -0.030 6 20 4 55 Pin corner 1PC 1 2LSD0400 08039997 24.99 SGD
In stock
Square Cobalt high-speed steel CO HSS 107-9689 - 0 - -0.030 6 25 6 60 Pin corner 1PC 1 2LSD0600 08040015 24.99 SGD
In stock
Square Cobalt high-speed steel CO HSS 107-9701 - 0 - -0.030 8 35 8 75 Pin corner 1PC 1 2LSD0800 08040024 27.99 SGD
Shipped after 2018-02-23
Square Cobalt high-speed steel CO HSS 107-9638 - 0 - -0.020 6 6 1 50 Pin corner 1PC 1 2LSD0100 08057655 34.99 SGD
In stock
Square Cobalt high-speed steel CO HSS - - 0 - -0.020 6 7.5 1.5 50 Pin corner 1PC 1 2LSD0150 08057664 31.99 SGD
In stock
ADD TO CART
Customer Reviews
5 star 2
4 star 1
3 star 0
2 star 0
1 star 0
Review Rating: 4.67
3 Customer Reviews
The reviews are automatic translation.
Plastic resin cutting process
4
From Japan
On 2016-05-15 17:49:49
Usable end mill is the best
This review is about item#04359966.
Cutting at MODELA
5
From Japan
On 2014-05-24 22:02:55
It is a good manufacturer's product indeed. Both accuracy and sharpness are free from any complaints. I think that the price is also reasonable.
This review is about item#04359966.
Processing of parts
5
From Japan
On 2013-08-09 13:28:24
We are using for processing of parts. It is a tough one so it will not break, but it will burn soon as I cut the wood top board. It is regrettable that the value increased more than before.
This review is about item#08040015.

Related Products